Shop All Cable and Wire Cutters
Klein Tools
Wire Marker Book, 1-48
Mfr # 56250
Zoro # G3498813
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black on White
- Material Vinyl Cloth
- Label Type Preprinted
- Legend 1 to 48
- Markers per Card 72
Product Information
- Brand Klein Tools
- MFR # 56250
- Zoro # G3498813
- UPC # 92644562501
- Country of Origin United States
- Category Cable and Wire Cutters
Dimensions
Label Width | 0.25 in |
Label Height | 1.5 in |
Details
Color | Black on White |
Material | Vinyl Cloth |
Item | Individual Wire Marker |
Label Type | Preprinted |
Legend | 1 to 48 |
Markers per Card | 72 |
Description
Individual Wire Marker, Preprinted, Legend 1 to 48, Color Black on White, Markers per Card 72, Material Vinyl Cloth, Label Width 0.25 in, Label Height 1.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Blade Cassette Cst Pro Black Cassette (PA2282)
- JONARD TOOLS Star Key, Flower/7 Point, Plastic (SSK-85)
- FOWLER Xtra-Value Plus 0-6"/150MM Fractional XL Display Stainless Digital Caliper (54-103-006-0)
- MORSE 10Ft 3/4 W .035 10-14 Tpi Band Saw Bl, 10 ft. L, 3/4" W, 10/14 TPI, 0.035" Thick (3954131200)
- KLEIN TOOLS Pliers, All-Purpose Needle Nose, Spring Loaded, Cuts, Strips, 8.5-Inch (J206-8C)
- KLEIN TOOLS 11-1/2" Open Jaw Cable Cutter (63711)
- KLEIN TOOLS Cable-Sheath Splitting Knife (1515-S)
- KLEIN TOOLS Diagonal Cutting Pliers, Telephone Work Pliers, Type D-6, 6-Inch (72192)
- KLEIN TOOLS Combination Radial Stripper (VDV110-295)
- KLEIN TOOLS Cable Cutter, Insulated, High-Leverage, 9-Inch (63225RINS)
- CRESCENT H.K. PORTER 28" ACSR, Wire Rope and Cable Cutter (0290FHJN)
- Klein Tools Knives, Cutters & Snips