Shop All Ratchet Pullers
Klein Tools
Web-Strap Ratchet Hoist with Hot Rings
Mfr # KN1500PEXH
Zoro # G4025546
product price: $635.10
/ea
Free Shipping & Returns
$635.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 3000 lb. Double Line, 1500 lb. Single Line Load Rating
- Pull Capacity 3000 lb Double Line, 1500 lb Single Line Load Rating
- Hoist Lift 10 ft.
- Min. Between Hooks 21 in
- Standards Meets ANSI/ASME B30.21-2005, B30.10-2009 Standards
Product Information
- Brand Klein Tools
- MFR # KN1500PEXH
- Zoro # G4025546
- UPC # 092644611032
- Country of Origin Japan
- Category Ratchet Pullers
Details
Item | Ratchet Hoist |
Load Capacity | 3000 lb. Double Line, 1500 lb. Single Line Load Rating |
Pull Capacity | 3000 lb Double Line, 1500 lb Single Line Load Rating |
Hoist Lift | 10 ft. |
Min. Between Hooks | 21 in |
Standards | Meets ANSI/ASME B30.21-2005, B30.10-2009 Standards |
Pull to Lift Rated Load | 89 to 165 lb. |
Hook Opening | 1 in |
Description
Pull Capacity 3000 lb Double Line, 1500 lb Single Line Load Rating, Min. Between Hooks 21 in, Hook Opening 1 in, Standards Meets ANSI/ASME B30.21-2005, B30.10-2009 Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLELIFT LOW PROFILE PALLET JACK - FORK SIZE: 27"x48" – CAPACITY: 4400 LBS (AC-LOW44-2748)
- CAMPBELL CHAIN & FITTINGS 916G Replacement Latch Kit, Zinc Plated, For Use With 828 Hooks, 3990701 (3990701)
- CALDWELL Fiberglass Battery Spreader Beam, 4800Lb (36-2.4)
- LIFT-ALL Web Sling, Endless, 5 ft L, 1 in W, Nylon, Yellow (EN2801NX5)
- AMERICAN POWER PULL CHAIN PULLER 3/4-Ton 605 (AG605)
- DAYTON 1000/2000 lbs. Cable Ratchet Puller (61LA33)
- JET Jcp-1, 1 Ton 12Ft Lift (180410)
- AMERICAN POWER PULL CHAIN PULLER 1.5-TON 615 (AG615)
- PULLR HOLDINGS 3/4-Ton Unlimited-Length Rope Puller (A-20-LS)
- TOOL Puller Winch 2 Ton Come-A-Long 6Ft. Lift (TO144803)
- WESTWARD Web Ratchet Puller, 1000Lb, 8Ft (61LA37)
- Klein Tools Winches & Pullers