Shop All Voltage Detectors
This Product is Discontinued
Klein Tools
Voltage Detector, 50 to 1000V AC, 5 1/2 in Length, Audible, LED Indication (Discontinued)
Mfr # NCVT-1SEN
Zoro # G4025485
This Product is Discontinued
Key Features
- Voltage Range 50 to 1000V AC
- Current Range 50 to 500 Hz
- Indication Audible, LED
- Audible Alert Yes
- Battery Type (2) AAA
Product Information
- Brand Klein Tools
- MFR # NCVT-1SEN
- Zoro # G4025485
- UPC # 092644690013
- Country of Origin China
- Category Voltage Detectors
Dimensions
Length | 5 1/2 in |
Depth | 23/32 in |
Width | 23/32 in |
Manufacturers Warranty Length | 2 yr |
Tool Height | 0.7 in |
Tool Length | 5.5 in |
Manufacturer Warranty Length | 2 yr |
Tool Width | 0.7 in |
Battery Size | AAA |
Description
Voltage Detector, Alert Type Light, Sound, Built-In Flashlight No, CAT Safety Rating CAT IV 1000V, Includes Batteries, Maximum AC Voltage Measured 1,000 V AC, Tester Type Voltage Detector/Tester, Battery Size AAA, Includes Batteries Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.