Shop All Fiber Optic Cable
Klein Tools
Universal RJ11/RJ12 Jumper Cable for Scout® Pro Testers
Mfr # VDV726-125
Zoro # G1381197
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Spool Length 9" (2.3 cm)
- Overall Length 9" (2.3 cm)
- Cable Type RJ11/RJ12
Product Information
- Brand Klein Tools
- MFR # VDV726-125
- Zoro # G1381197
- UPC # 092644582202
- Country of Origin Taiwan, Province of China
- Category Fiber Optic Cable
Dimensions
Spool Length | 9" (2.3 cm) |
Overall Length | 9" (2.3 cm) |
Item Depth | 9.0000 in |
Item Height | 0.9000 in |
Item Width | 0.9000 in |
Details
Item | Jumper Cable for Test-n-Map Remotes |
Cable Type | RJ11/RJ12 |
Description
Jumper Cable for Test-n-Map Remotes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTONICS Vacuum Air Pressure Sensor, 1 to 5VDC (PSAN-V01CPV-NPT1/8)
- GE Molded Case Circuit Breaker, THQL Series 30A, 2 Pole, 120/240V AC (THQL2130)
- SIEMENS Circuit Breaker, 5SY6 Series 32A, 3 Pole, 400V AC, B Curve (5SY63326)
- ALLEN BRADLEY Auxiliary Terminal And Contact Block (195-FA11)
- KLEIN TOOLS Commander™ Test-n-Map™ Remote Kit (VDV770-834)
- NEXTGEN Fiber Optic Cable, 1,000' 12 Fiber (WAP0121ANU.BK)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 163mm (E32-D61S)
- MONOPRICE Fiber Optic Patch Cord, ST/ST, 1m, Single (6845)
- CABLE WHOLESALE Multimode Duplex Fiber Optic 62.5-125 (10F3-202NH)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 2m, Multi (2617)
- ALLEN TEL Singlemode Duplex LC to SC Fiber Optic Cable, 10 M (GBLCC-D1-10)
- Klein Tools Fiber Optic Cable