Shop All Coaxial Cables
Klein Tools
Universal F Compression Connectors RG6/6Q 50-Pack
Mfr # VDV812-612
Zoro # G6025420
product price: $49.15
/pk 50, $0.98/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RG6/6Q
- Connection A F-Type Female
- Connection B F-Type Female
- Number of Ports 1
- Color Silver, Yellow
Product Information
- Brand Klein Tools
- MFR # VDV812-612
- Zoro # G6025420
- UPC # 92644581489
- Country of Origin Taiwan, Province of China
- Category Coaxial Cables
Dimensions
Item Height | 5.0000 in |
Item Depth | 3.0000 in |
Item Width | 3.0000 in |
Details
Item | Audio Adapter |
Cable Type | RG6/6Q |
Connection A | F-Type Female |
Connection B | F-Type Female |
Number of Ports | 1 |
Color | Silver, Yellow |
Features | Universal Sleeve Technology |
Product Type | Audio Adapter |
Sleeve Color | Yellow/Nickel |
Crimping Type | Compression |
Connector Type | F-Connector |
Total Number of Adapters | 50 |
End 2 Number of Connections | 1 |
End 2 Connection Type | F-Type Female |
End 1 Number of Connections | 1 |
End 1 Connection Material | Brass |
End 1 Connection Type | F-Type Female |
End 2 Connection Material | Brass |
End 2 Connection Finish | Nickel-Plated |
End 1 Connection Finish | Nickel-Plated |
Description
Audio Adapter, End 1 Number of Connections 1, Total Number of Adapters 50, End 2 Number of Connections 1, Color Silver, Yellow, End 1 Connection Type F-Type Female, End 2 Connection Type F-Type Female, Product Type Audio Adapter, End 1 Connection Finish Nickel-Plated, End 1 Connection Material Brass, End 2 Connection Finish Nickel-Plated, End 2 Connection Material Brass, Features Universal Sleeve Technology, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Black, 75 ft. (5001)
- GENERAC Two Wire Start Kit (7109)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 1 to 40 psi, Standard Action (9012GDW2)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, 22mm (XB4BV63)
- SWE-TECH 3C BNC RG59/U Coaxial Cable, Black, BNC Male, 3 foot (FWT10X3-01103)
- SEA DOG 20' Coaxial Cable Assy, #329806-1 (329806-1)
- DOLPHIN COMPONENTS Cable Coupler, F-Type/Male, RG6 Coax, PK10 (DC-CF6Q)
- C2G Rg6 Quad Compression F-Type Connector w/ O-Ring - 10Pk (41075)
- CABLE WHOLESALE CableWholesale 11X1-02106 RG59U Coaxial BNC to RCA Video Cable Black BNC Male to RCA Male 75 Ohm 95% Braid 6 foot (11X1-02106)
- CAROL Coaxial Cable, RG-6/U, 18 AWG, White (C5775.41.02)
- ALLEN TEL 4-Way Coax Splitter, 2.4 GHz (CT3104)
- Klein Tools Coaxial Cables