Shop All Cases and Totes
Klein Tools
Tradesman Pro™ Phone Holder, Large
Mfr # 55461
Zoro # G4022317
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Fabric
- Width 3-1/4"
- Depth 1-1/2"
- Number of Pockets 1
Product Information
- Brand Klein Tools
- MFR # 55461
- Zoro # G4022317
- UPC # 092644554612
- Country of Origin China
- Category Cases and Totes
Dimensions
Width | 3-1/4" |
Depth | 1-1/2" |
Height | 5-7/8" |
Overall Width | 1 1/2 in |
Overall Height | 6 in |
Description
Cell Phone Holder, For Use With Tablet, Cell Phone, Product Type Cell Phone Holder, Compatible with Brand Apple, Google, LG, Samsung, Compatible with Manufacturer Model Number Galaxy S3, Galaxy S4, Galaxy S7, iPhone 6, iPhone 7, iPhone 7s, iPhone 8, iPhone X, Features Magnetic Flap Closure, Color Black, Includes Hip Clip, Material Fabric, Compatible with Series iPhone, Compatible with Grainger Part Number Not Applicable, Attachment Type Clip, Closure Mechanism Magnetic Flap, Overall Height 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINTWORKS PROFESSIONAL Color Paper, 24 lb Text Weight, 8.5 x 11, Blue, 500PK (00102)
- PENDAFLEX File Box, Portable, w/Folders/Handle, 14"x6-1/2"x11", Black (PFX41732)
- ZORO SELECT Strapping Seal, 3/8 In., Open, PK1000 (6LGD5)
- SCHOOL SMART Push Pin for Bulletin Boards, 3/8 in L, 1/2 in Head, Plastic Head/Steel Point, Assorted Color, 100 PK (1802520A)
- KLEIN TOOLS Zipper Bag, Contractor's Portfolio, Canvas (5336)
- KLEIN TOOLS Zipper Bag, Contractor's Leather Portfolio (5136)
- KLEIN TOOLS Tradesman Pro™ Phone Holder, Small (55460)
- KLEIN TOOLS Tradesman Pro™ Camo Phone Holder, Large (55563)
- KLEIN TOOLS Tradesman Pro™ Phone Holder, XX-Large (55474)
- KLEIN TOOLS Tradesman Pro™ Camo Phone Holder, X-Large (55564)
- ALL SPORT SYSTEMS All Sport Systems Classic-CB-16-24 Carry Bags for Classic with 16 in. x 24 in. tabletop (Classic-CB-16-24)
- Klein Tools Cases and Totes