Shop All Hard Case Storage
Klein Tools
Tradesman Pro™ Hard Case Medium
Mfr # 5184
Zoro # G9362157
$20.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Color Black
- Features Durable Zipper Closure, Offers Great Protection in a Convenient Size
- Overall Depth 8 3/4 in
- Includes Case
Product Information
- Brand Klein Tools
- MFR # 5184
- Zoro # G9362157
- UPC # 092644554346
- Country of Origin China
- Category Hard Case Storage
Dimensions
Overall Depth | 8 3/4 in |
Width | 8 3/4 in |
Overall Width | 6 1/2 in |
Depth | 2 1/4 in |
Height | 6 1/2 in |
Overall Height | 2 1/4 in |
Description
If you want a case that will protect your tools in style, the Klein Tools 5184 Tradesman Pro‚Ñ¢ Hard Case Medium is the one for you. This black hard case has a durable zipper closure that offers great protection in a convenient size. The organizer features a fixed compartment with adjustable dividers to keep your tools separated and organized. It also has an overall height of 2 1/4 in., overall depth of 8 3/4 in., and overall width of 6 1/2 in. There are 12 outside pockets to hold additional accessories, including screwdrivers, pliers, wrenches, etc. The Klein Tools 5184 Tradesman Pro‚Ñ¢ Hard Case Medium is a practical tool box you can rely on when working on various projects around the house or at work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 13" Wonder Bar, (nail Puller) (D056113)
- COMMSCOPE Replacement for Commscope Mcpt-1412 (MCPT-1412 COMMSCOPE)
- DRILL AMERICA m10x1 1" OD HSS Round Adjustable Die Special (DWTSMR1-10X1)
- KLEIN TOOLS Tradesman Pro™ Hard Case Large (5189)
- NANUK CASES Black Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-010BK-0A0)
- SKB Olive Drab Green Protective Case, 24.32"L x 19-1/2"W x 8.86"D (3I-2217-8M-E)
- PLANO Black Protective Tube Case, 88"L x 9-3/4"W x 5-1/2"D (458800)
- PELICAN Yellow Protective Case, 24.7"L x 19.7"W x 11.7"D (IM2720)
- PELICAN Olive Drab Green Protective Case, 16.44"L x 13"W x 6.82"D (1450-001-130)
- NANUK CASES Case, Black, 950S-000BK-0A0 (950S-000BK-0A0)
- Klein Tools Hard Case Storage