Shop All Knee Pads
Klein Tools
Tough-Flex Knee Pad Sleeve L/XL
Mfr # 60630
Zoro # G010832438
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 35% Polyester, 20% TPE, 15% EVA, 10% Neoprene, 10% Nylon, 5% Natural Rubber Latex, 5% Other
- Color Black
- Width 9.25"
- Primary Neutralizing Application Knee Protection
- Length 14.6"
Product Information
- Brand Klein Tools
- MFR # 60630
- Zoro # G010832438
- UPC # 92644606304
- Country of Origin China
- Category Knee Pads
Dimensions
Elbow and Knee Pad Size | L/XL |
Width | 9.25" |
Length | 14.6" |
Details
Material | 35% Polyester, 20% TPE, 15% EVA, 10% Neoprene, 10% Nylon, 5% Natural Rubber Latex, 5% Other |
Color | Black |
Primary Neutralizing Application | Knee Protection |
Description
The Tough-Flex Knee Pad Sleeves from Klein Tools feature a slim, low-profile and unique, sleeve design that keep the knee pads close to your body and centered in place throughout the day. These sleeves feature a zipper to be put on and off easily while wearing work boots. The front of the sleeve is designed with a tough, flexible cap for agility and protection on the jobsite. Neoprene and EVA foam padding provides the ultimate comfort for all day kneeling comfort for any jobsite or weekend task that puts pressure on your knees. Convenient zipper on the side allowing easy on/off application. Tough and flexible TPE cap for agility and protection. Premium gel-like foam padding system ensures all day comfort. Elastic cuff with slip-resistant silicone helps knee pads stay in place. Offered in four sizes for any jobsite or weekend task that puts pressure on your knees.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Certified Forklift Driver Label, Pk25, Width: 2" (HH66R)
- ERGODYNE SKOLL Smoke Lens Matte Black Safety Glasses (59030)
- CELLUCAP Bib Apron, PP, 36x28, White, PK100 (110)
- PIP Safety Helmet (280-EV6151SV-CH-10)
- KLEIN TOOLS Tough-Flex Knee Pad Sleeve M/L (60629)
- KLEIN TOOLS Tough-Flex Knee Pad Sleeve S/M (60628)
- KLEIN TOOLS Tough-Flex Knee Pad Sleeve XL/XXL (60850)
- KLEIN TOOLS Heavy Duty Knee Pad Sleeves, S/M (60615)
- KLEIN TOOLS Lightweight Gel Knee Pads (60184)
- KLEIN TOOLS Non-Marring Semi-Hinged Knee Pad (60846)
- CLC WORK GEAR Knee Pads, Soft, Felt, Universal, PR (309)
- Klein Tools Ergonomics