Shop All Multi-Bit Screwdrivers
Klein Tools
Torx(R) Bit 9 1/2 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:5
Mfr # 32537
Zoro # G4792523
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in, 5/16 in
- Overall Length 9 1/2 in
- Bit Style Torx(R)
- Measurement Type SAE
- Material Heat Treated Steel
Product Information
- Brand Klein Tools
- MFR # 32537
- Zoro # G4792523
- UPC # 092644325373
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4 in, 5/16 in |
Overall Length | 9 1/2 in |
Sizes Included | Tamper Resistant Torx: TR7 + TR8 + TR9 + TR10 + TR15 + TR20 + TR25 + TR27 |
Tip Size | 1/4 in, 5/16 in, T10, T15, T20, T25, T27, T7, T8, T9 |
Description
Multi-Bit Screwdriver, Tip Size 1/4 in, 5/16 in, T10, T15, T20, T25, T27, T7, T8, T9, Tip Style Tamper Resistant Torx, Quick Change, Plain, Bit Material Alloy Steel, Bit Storage None, Double End, Magnetized Tip No, Shank Material Alloy Steel, Drive Size 1/4 in, 5/16 in, ESD Safe No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Gasket, Rubber, 47252 (47252)
- 5IVE STAR GEAR Marching Lensatic Compass (5179)
- FEIN Plate, Ret. For Arbor Usa101/usa5 (30298210020)
- STANLEY Tinners Snip, Left/Right/Straight, 10 in, Steel (FMHT73571)
- KLEIN TOOLS Multi-Bit Screwdriver / Nut Driver, 6-in-1, Stubby, Ph, Sl Bits (32561)
- KLEIN TOOLS Phillips, Slotted, Square, TORX Bit 9 1/2 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:5 (32535)
- KLEIN TOOLS 8-in-1 Multi-Bit Adjustable Length Stubby Screwdriver (32308)
- KLEIN TOOLS Phillips, Slotted, Square, Hex Bit 7 3/4 in, Drive Size: 1/4 in, 5/16 in, 3/8 in , Num. of pieces:7 (32557)
- KLEIN TOOLS Phillips, Slotted Bit 9 3/4 in, Drive Size: 1/4 in , Num. of pieces:3 (67100)
- KLEIN TOOLS Phillips, Slotted, Square Bit 9 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:4 (32560)
- PROTO Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 7 1/4 in, Drive Size: 1/4 in (J93111)
- Klein Tools Multi-Bit Screwdrivers