Shop All Box, I-Beam, and Torpedo Levels
Klein Tools
Torpedo Level, 3 Vial, 9-Inch
Mfr # 935
Zoro # G8066418
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9" (22.9 cm)
- Accuracy +/- 0.029degree
- Top Read Yes
- Number of Plumb Vials 3
- Vial Type 0degree, 90degree, 45degree
Product Information
- Brand Klein Tools
- MFR # 935
- Zoro # G8066418
- UPC # 092644935008
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 9" (22.9 cm) |
Details
Accuracy | +/- 0.029degree |
Top Read | Yes |
Number of Plumb Vials | 3 |
Item | Torpedo Level |
Vial Type | 0degree, 90degree, 45degree |
Description
Torpedo Level
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING ER16 Collet Chuck Nut (534792)
- PHASE II Digital Rockwell Hardnes Tester/Load cell Driven Rockwell Hardness Tester (900-415)
- HUSQVARNA Water Pump, Use With Tile Saws (502621302)
- WIHA 3/8 in Drive Insulated Socket 16 mm, Hex, Metric (31516)
- KLEIN TOOLS Lighted Torpedo Billet Level, Rare Earth Magnet (935RBLT)
- KLEIN TOOLS Magnetic Torpedo Level with Tether Ring (9319RETT)
- KLEIN TOOLS ACCU-BEND™ Level, 4 Vial (935AB4V)
- KLEIN TOOLS Aluminum Torpedo Level Rare Earth Magnet, 9-Inch (935R)
- KLEIN TOOLS Bubble Level, 3 Vial, 24-Inch (935L)
- KLEIN TOOLS Torpedo Billet Level, Rare Earth Magnet (935RB)
- KRAFT TOOL Box Level, Brass/Mahogany, 48 in L, 6 Vials (SL12AB48)
- Klein Tools Box, I-Beam, and Torpedo Levels