Shop All General Hand Tool Kits
Klein Tools
Tool Kit, 18-Piece
Mfr # 80118
Zoro # G3595042
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Electrical
- Number of Pieces 16
- Includes Safety Glasses, Work Belt
- Features Includes Many of the Vital Tools Needed for Electrical Wiring and Connecting Work
- Tool Storage Type Included Belt, Pouch
Product Information
- Brand Klein Tools
- MFR # 80118
- Zoro # G3595042
- UPC # 092644801181
- Country of Origin United States
- Category General Hand Tool Kits
Dimensions
Tool Storage Depth | 2 in |
Drive Size1 | Sockets Not Included |
Tool Storage Width | 10 in |
Tool Storage Height | 10 in |
Description
Electricians Tool Kit, Tool Storage Type Tool Pouch, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 16, Pliers Included (1) Diagonal-Cutting Pliers, (1) Long-Nose Pliers, (1) Tongue and Groove Pliers, (1) Specialty Pliers, Screwdrivers, Keys, and Bits Included (1) Phillips Screwdriver, (1) Square Screwdriver, (2) Nut Drivers, (4) Specialty Screwdrivers, Sockets, Drive Tools, and Accessories Included None, Wrenches Included (1) Adjustable Wrench
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 6" L x General Purpose Cutting Reciprocating Saw Blade (20374650R5)
- PROTO 3/4" Drive Deep Impact Socket Set, SAE, 8 pcs (J73102)
- OSG 13.30mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8693330)
- KLEIN TOOLS 28 pc Tool Kit, Includes Pliers, Screwdrivers, Keys, Wrenches, and a Bag (80028)
- KLEIN TOOLS Apprentice Tool Set, 14-Piece (92914)
- KLEIN TOOLS Tool Kit, 12-Piece (92003)
- KLEIN TOOLS 41 pc Tool Kit, Includes Pliers, Screwdrivers, Keys, Bits and Bags (80141)
- KLEIN TOOLS Apprentice Tool Kit, 6-Piece (92906)
- KLEIN TOOLS Tool Kit, 12-Piece (5300)
- APOLLO TOOLS 71 Piece Household Tool Kit Pink (DT0204P)
- Klein Tools Hand Tool Kits