Shop All Tool Belts & Pouches
Klein Tools
Tool Belt, Tool Belt, Black, Nylon
Mfr # 5705
Zoro # G5008683
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Tool Storage Type Included Tool Belt
- Color Black
- Features Adjustable, Heavy-Duty Webbing, Accommodates Tunnel Loop And Slotted Tool Pouches And Holders, Rugged Quick Release Metal Buckle
- Belt Type Webbed
Product Information
- Brand Klein Tools
- MFR # 5705
- Zoro # G5008683
- UPC # 092644551659
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Width | 2 in |
Waist Size | Up to 54 in |
Overall Width | 2 in |
Overall Length | 60 in |
Minimum Waist Size | 54 in |
Maximum Waist Size | 54 in |
Belt Width | 2 in |
Details
Item | Tool Belt |
Material | Nylon |
Tool Storage Type Included | Tool Belt |
Color | Black |
Features | Adjustable, Heavy-Duty Webbing, Accommodates Tunnel Loop And Slotted Tool Pouches And Holders, Rugged Quick Release Metal Buckle |
Belt Type | Webbed |
SAE or Metric | SAE |
Measurement Type | SAE |
Closure Type | Buckle |
Series | PowerLine |
Belt Color | Black |
Padded | Yes |
Pattern | Webbed |
Primary Application | Ironworker |
Description
Tool Belt, Belt Width 2 in, Closure Type Buckle, Black, Material Nylon, Maximum Waist Size 54 in, Minimum Waist Size 54 in, Overall Length 60 in, Overall Width 2 in, Padded Yes, Pattern Webbed, Primary Application Ironworker, Series PowerLine, Waist Size Up to 54 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Tool Combination Kit, 2 Tools (DCK2050M2)
- BON TOOL Bon 13-440 Stucco Sprayer, 4 Nozzle (13-440)
- PROTO 1/2 in Drive, 29mm Hex Metric Socket, 6 Points (J5429MH)
- KILIMANJARO 6" Folding Knife - Victus (910086)
- KLEIN TOOLS Tool Belt, Tool Belt, Tan, Leather (5415S)
- KLEIN TOOLS Tool Pouch, 5-Pocket Tool Pouch - Leather, Leather, 5 Pockets (5125L)
- KLEIN TOOLS Black Ballistic Nylon Tool Belt, 26 Pockets, 55427 (55427)
- KLEIN TOOLS Tool Belt, Cotton/Polyester Blend Tool Belt w/Quick (5425M)
- KLEIN TOOLS Tool Pouch, Modbox, 8-Pocket (55832MB)
- KLEIN TOOLS Black Ballistic Nylon 9 Pockets, 5242 (5242)
- CLC WORK GEAR Snap-In Hammer Hldr Lthr (839)
- Klein Tools Tool Belts & Pouches