Shop All Tool Belts & Pouches
Klein Tools
Tool Belt, Tool Belt, Black, Nylon
Mfr # 5704XL
Zoro # G6209113
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Tool Storage Type Included Tool Belt
- Color Black
- Features 5 in Cushioned Pad, Tapered Front For Comfort While Bending, Rugged Metal Buckle
- Waist Size 40 in to 44 in
Product Information
- Brand Klein Tools
- MFR # 5704XL
- Zoro # G6209113
- UPC # 092644551642
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Waist Size | 40 in to 44 in |
Width | 2 in |
Overall Width | 2 in |
Overall Length | 54 in |
Minimum Waist Size | 40 in |
Maximum Waist Size | 44 in |
Belt Width | 2 in |
Details
Item | Tool Belt |
Material | Nylon |
Tool Storage Type Included | Tool Belt |
Color | Black |
Features | 5 in Cushioned Pad, Tapered Front For Comfort While Bending, Rugged Metal Buckle |
Belt Type | Padded and Webbed |
Type | X-Large |
Closure Type | Buckle |
Pattern | Webbed |
Padded | Yes |
Series | PowerLine |
Primary Application | General Purpose |
Belt Color | Black |
Description
Tool Belt, Belt Width 2 in, Closure Type Buckle, Black, Material Nylon, Maximum Waist Size 44 in, Minimum Waist Size 40 in, Overall Length 54 in, Overall Width 2 in, Padded Yes, Pattern Webbed, Primary Application General Purpose, Series PowerLine, Waist Size 40 in to 44 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Insulated Socket Extension, 1/2" Dr, 5" L (98 45 125)
- MALCO FP2 10 in. Fencing Pliers (FP2)
- EKLIND 9in. Cushion Grip T-Handle Hex Key 5mm (54950)
- VIKAN Paddle Scraper, Nylon, White (70115)
- KLEIN TOOLS Tool Belt, Ironworkers Heavy-Duty Tie-Wire Belt, Leather (5420XL)
- KLEIN TOOLS Tool Pouch, Pouch, Bolt Retention, Canvas, 10", natural, No. 4 Canvas, 1 Pockets (5416TBR)
- KLEIN TOOLS Black Ballistic Nylon 1 Pockets, 5248 (5248)
- KLEIN TOOLS Black Leather 5 Pockets, 5126 (5126)
- KLEIN TOOLS Black Leather Tool Pouch, 8 Pockets (5162T)
- KLEIN TOOLS Tool Apron, Orange vinyl 8 Pockets, Orange, vinyl, 8 Pockets (51828)
- CLC WORK GEAR POUCH ELECTRCN 10PKT (1505)
- Klein Tools Tool Belts & Pouches