Shop All Snips
Klein Tools
Threadclip, 4-1/2-Inch
Mfr # HTC5
Zoro # G1847614
product price: $12.91
/ea
$12.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/2"
- Width 1-1/2"
- Blade Material Carbon Steel
- Length Blade: 1-3/8"
- Handle Style Straight
Product Information
- Brand Klein Tools
- MFR # HTC5
- Zoro # G1847614
- UPC # 092644761232
- Country of Origin United States
- Category Snips
Dimensions
Overall Length | 4-1/2" |
Width | 1-1/2" |
Length | Blade: 1-3/8" |
Length of Cut | 1 1/2 in |
Blade Length | 1 1/2 in |
Description
Thread Clip Snip, Adjustable No, Application Carpet Cutting, Blade Finish Chrome Plated, Blade Length 1 1/2 in, Blade Material Steel, Cutting Edge Type Straight, Hand Orientation Right-Hand, Handle Color Silver, Handle Design Single Ring, Handle Material Metal, Handle Style Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Extension, SAE, 1 pcs, Chrome (J5653)
- FREUD Top Bearing Flush Trim Bit, 9/16" dia. (50-107)
- LENOX Aviation Snip, Straight, 9 in, Stamped 1074 HCS (22105)
- LUTZ FILE & TOOL File Cleaner 8" (21455)
- KLEIN TOOLS Snap Lock Punch, 8.4", Steel (86528)
- KLEIN TOOLS Offset Straight-Cutting Aviation Snips (2402S)
- KLEIN TOOLS 3/4-Inch Carbide Hole Cutter, to 3/16-Inch Sheets (31850)
- KLEIN TOOLS Tin Snips, Straight, Left, Right, 12", Steel (89556)
- KLEIN TOOLS Carbide Hole Cutter, 2-1/2-Inch (31870)
- KLEIN TOOLS Replacement Blades for 89556, Straight Cuts and Wide Curves, 4-3/4", Stainless Steel (89555)
- IRWIN Tinners Snip, Straight and Wide Curve, 12 3/4 in, Hot Drop Forged Steel Jaw (22012)
- Klein Tools Knives, Cutters & Snips