Shop All Clamp On Power Meters
Klein Tools
Test + Map™ Remotes (#7 - #12) Expansion Kit for Scout® Pro 3 Tester
Mfr # VDV770-851
Zoro # G3968976
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Special Features Single-step Test + Mapâ„¢ Remotes
- Cable Length (Ft.) 6.9" (17.5 cm)
- Battery Type Expansion Kit
- Includes (6) Test + Mapâ„¢ Remotes (#7 - #12), (6) Female-to-Female Coax Adapters, (6) RJ45 Jumper Test Cables, (2) RJ11 Jumper Cables, (2) RJ12 Jumper Cables, Zipper Bag
Product Information
- Brand Klein Tools
- MFR # VDV770-851
- Zoro # G3968976
- UPC # 92644582899
- Country of Origin China
- Category Clamp On Power Meters
Dimensions
Cable Length (Ft.) | 6.9" (17.5 cm) |
Details
Special Features | Single-step Test + Mapâ„¢ Remotes |
Battery Type | Expansion Kit |
Includes | (6) Test + Mapâ„¢ Remotes (#7 - #12), (6) Female-to-Female Coax Adapters, (6) RJ45 Jumper Test Cables, (2) RJ11 Jumper Cables, (2) RJ12 Jumper Cables, Zipper Bag |
Description
Single-step Test + MapTM Remotes (#7 thru #12) cut cable testing and identification time in half! This Test + MapTM Expansion Kit increases testing capacity with these six additional smart remotes. The remotes ensure fast and accurate cable installations each time. Each is clearly marked for easy identification. This remote kit works with Klein's line of Scout® Pro series of testers (sold separately). Cable tester expansion kit with single step test and map remotes. Remotes (#7 - #12) cut testing and identification in half. Includes remotes, coax adapters, jumper test cables and pouch. Each remote features an RJ45 jack to test data cables and a male F connector to test coaxial cables. Soft, slip-resistant overmold on each remote for easy gripping and heavy-duty, recessed-jack design for durability. Jumper cables connect the Test + MapTM remotes to wall outlets. Klein Universal RJ11/RJ12 jumper cable included to test phone jacks with no damage to these remotes. Durable, nylon zipper pouch holds all of the pieces in one place. Also, available separately ( Cat. No. VDV770-127).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Explosion Proof Transducer, 0 to 3000 psi (A2XBM0242C23000#G)
- FLUKE VoltageContinuity Tester With Lcd, Ohms, (FLUKE-T150)
- BOTRON CO Molded Bench Ground (B9742)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254H)
- KLEIN TOOLS Dual Range Non-Contact Voltage Tester with Flashlight, 12 - 1000V AC (NCVT3P)
- KLEIN TOOLS Digital Clamp Meter, AC Auto-Ranging 400 Amp (CL120)
- KLEIN TOOLS Clamp Meter Electrical Test Kit (CL120KIT)
- KLEIN TOOLS Digital Clamp Meter, True RMS, AC Auto-Ranging, 600 Amps (CL600)
- KLEIN TOOLS HVAC Electrical Test Kit (CL320KIT)
- KLEIN TOOLS AC/DC Digital Clamp Meter, Auto-Ranging 400 Amp (CL390)
- EXTECH Clamp Meter, Backlit LCD, 400 A, 1.3 in (33 mm) Jaw Capacity, Cat III 600V Safety Rating (EX623)
- Klein Tools Clamp On Power Meters