Shop All Straight Flute Taps
Klein Tools
6-in-1 Tapping Tool, Cusion Grip
Mfr # 626
Zoro # G1643187
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Overall Length 7-3/4"
- Number of Sizes 6
- Standards ASME B94.9-1999
- Handle Type Cushion Grip
Product Information
- Brand Klein Tools
- MFR # 626
- Zoro # G1643187
- UPC # 092644626203
- Country of Origin United States
- Category Straight Flute Taps
Dimensions
Overall Length | 7-3/4" |
Number of Sizes | 6 |
Tap Sizes | 6-32, 8-32, 10-32, 10-24, 12-24, 1/4-20 |
Shank Dia. | 0.190/0.188 & 0.249/0.247" |
For Thread Size | 1/4-20, 10-24, 10-32, 12-24, 6-32, 8-32 |
Handle Length | 3 3/4 in |
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Standards | ASME B94.9-1999 |
Handle Type | Cushion Grip |
Tap Material | Steel |
Tap Style | Straight Flute |
Features | Automatically Re-Threads to the Next Larger Size if Threads are Stripped, Cleans Out Obstructions, Forms New Threads, Re-Forms Burred or Damaged Threads |
Finish | Uncoated |
Weight | 4 oz |
Non-Sparking | No |
Handle Style | Cushion Grip Screwdriver |
Handle Material | Rubber |
Description
Tapping Tool, For Thread Size 1/4-20, 10-24, 10-32, 12-24, 6-32, 8-32, Handle Material Rubber, Tap Material Steel, Handle Style Cushion Grip Screwdriver, Overall Length 7 3/4 in, Non-Sparking No, Features Automatically Re-Threads to the Next Larger Size if Threads are Stripped, Cleans Out Obstructions, Forms New Threads, Re-Forms Burred or Damaged Threads, Finish Uncoated, Handle Length 3 3/4 in, Weight 4 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8"-9 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 7/8"-9 (T/A54886)
- BIG HORN Wooden Handle for Needle Files with Steel Quick Locking Chuck (19225)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket Metric 5 mm Tip, 2 21/32 in L (45525)
- MILTON Siphon Spray Blow Gun Kit (S-157)
- KLEIN TOOLS Replacement Tap, Double-Ended, for Cat. No. 32517 (32518)
- KLEIN TOOLS Replacement Tap for Cat. No. 627-20 (628-20)
- KLEIN TOOLS Triple Taps 6-32, 8-32, 10-32 (625-32)
- KLEIN TOOLS Triple Taps 6-32, 8-32, 10-24 (625-24)
- KLEIN TOOLS Replacement Tap for Triple Taps Cat. No. 625-24 (626-24)
- PRECISION TWIST DRILL Straight Flute Hand Tap, 4 Flutes, UNC (15003/8X16H3NO3)
- KIPP Tube Clamp With Foot M=90 G=90 L=70 Aluminum, For Round Tubes, Comp: Steel, A=1.5" (K0477.5D2)
- Klein Tools Taps