Shop All Tape Measures
Klein Tools
Tape Measure, 30-Foot Magnetic Double-Hook
Mfr # 9230
Zoro # G4113813
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.78" (9.6 cm)
- Features Easy-to-read Bold Lines Every 1/8-Inch; Tough Blade; 13-Foot Standout; Double-Sided Blade Printing; Attachment Channel to Tether Tape Measure
- Blade Length 3.8" (9.7 cm)
- Blade Width 2.35" (6 cm)
- Measurement Type Closed Case, Double Sided, Magnetic Hook
Product Information
- Brand Klein Tools
- MFR # 9230
- Zoro # G4113813
- UPC # 92644692727
- Country of Origin China
- Category Tape Measures
Dimensions
Height | 3.78" (9.6 cm) |
Blade Length | 3.8" (9.7 cm) |
Blade Width | 2.35" (6 cm) |
Details
Features | Easy-to-read Bold Lines Every 1/8-Inch; Tough Blade; 13-Foot Standout; Double-Sided Blade Printing; Attachment Channel to Tether Tape Measure |
Item | Tape Measure |
Measurement Type | Closed Case, Double Sided, Magnetic Hook |
Case Material | PC-ABS with TPR Overmolding |
Material | Plastic Case with Steel Blade |
Description
Tape Measure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink, 6 FL, 82 deg, 1-1/4in, RH (55032-TIN)
- AVEN SciSSors Electrician, 5" (11012)
- NIPPON AMERICA 9 in. Connector Crimping Tool (IS-CR1005)
- INGERSOLL-RAND Impact Wrench Seat (402-303)
- KLEIN TOOLS Tape Measure, 7.5-Meter Magnetic Double-Hook (9375)
- KLEIN TOOLS Tape Measure, 16-Foot Magnetic Double-Hook (9216)
- KLEIN TOOLS Tape Measure, 25-Foot Magnetic Double-Hook (9225)
- KLEIN TOOLS Woven Fiberglass Tape with Case, 100-Foot (946-100)
- KLEIN TOOLS Conduit Measuring Pull Tape, 2500-Pound x 3000-Foot (50142)
- KLEIN TOOLS Tape Measure, 25-Foot Compact, Double-Hook (9525)
- KESON 12 ft Engineer's Tape Measure, 5/8 in Blade (PGT181012V)
- Klein Tools Tape Measures