Shop All Tape Measures
Klein Tools
Tape Measure, 16-Foot Magnetic Double-Hook
Mfr # 9216
Zoro # G4113944
$22.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Case Color Orange/Black
- Height 3.01" (7.5 cm)
- Case Material PC-ABS with TPR Overmolding
- Blade Width 2.35" (6 cm)
- Blade Length 3.07" (8 cm)
Product Information
- Brand Klein Tools
- MFR # 9216
- Zoro # G4113944
- UPC # 92644692666
- Country of Origin China
- Category Tape Measures
Dimensions
Height | 3.01" (7.5 cm) |
Blade Width | 2.35" (6 cm) |
Blade Length | 3.07" (8 cm) |
Details
Case Color | Orange/Black |
Item | Tape Measure |
Case Material | PC-ABS with TPR Overmolding |
Material | Plastic Case with Steel Blade |
Features | Easy-to-read Bold Lines Every 1/8-Inch; Tough Blade; 13-Foot Standout; Double-sided Blade Printing; Attachment Channel to Tether Tape Measure |
Description
Tape Measure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 5/16 (44820)
- OSG End Mill, Cobalt, 3/8, 2 FL, dbl Sq End, CC (5220500)
- WESTWARD Long Alignment Punch, 1/2 In Tip, 18 In L (2AJB8)
- OSG Countersink, 2-1/2 in. L, 82 deg., 1/2 in. (706-5000-082)
- KLEIN TOOLS Conduit Measuring Pull Tape, 2500-Pound x 3000-Foot (50142)
- KLEIN TOOLS Woven Fiberglass Tape Open-Reel, 150-Foot (946-150)
- KLEIN TOOLS Conduit Measuring Pull Tape, 1250-Pound x 2000-Foot (50122)
- KLEIN TOOLS Woven Fiberglass Tape with Case, 100-Foot (946-100)
- KLEIN TOOLS Conduit Measuring Pull Tape, 1800-Pound x 1300-Foot (50131)
- KLEIN TOOLS Tape Measure, 25-Foot Magnetic Double-Hook (9225)
- COOPER TOOLS PHV1312N TAPE RULE 3/4 X 12 HI VIZ ORANGE (PHV1312)
- Klein Tools Tape Measures