Shop All Cable Puller Accessories
Klein Tools
Swivel Hook with Plunger Latch
Mfr # 470
Zoro # G4329455
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Swivel
- Features Designed to Take 1/2 in or Lighter Hand Lines, Swivel Action Prevents Accidental Fouling Into Secondary Wires
- Material Forged Steel
- Max. Capacity 750 lb
- Maximum Capacity 750 lb
Product Information
- Brand Klein Tools
- MFR # 470
- Zoro # G4329455
- UPC # 092644481284
- Country of Origin United States
- Category Cable Puller Accessories
Details
Item | Flap Disc |
Type | Swivel |
Features | Designed to Take 1/2 in or Lighter Hand Lines, Swivel Action Prevents Accidental Fouling Into Secondary Wires |
Material | Forged Steel |
Max. Capacity | 750 lb |
Maximum Capacity | 750 lb |
Product Type | Swivel Hook with Plunger Latch |
Description
Flap Disc, Product Type Swivel Hook with Plunger Latch, Maximum Capacity 750 lb, Material Forged Steel, Features Designed to Take 1/2 in or Lighter Hand Lines, Swivel Action Prevents Accidental Fouling Into Secondary Wires
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 21"L, Spline (HC4512)
- MILWAUKEE TOOL 1-9/16 in. X18 in. x 23 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3990)
- POWERBUILT 1/2" Drive 1-1/4" Impact Socket (647296)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/8" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEBR14 -7'9)
- KLEIN TOOLS Wire Pulling Grip 3/4" to 1" (KPS075SEN)
- KLEIN TOOLS Grip-Cleaning Brush Set (25450)
- KLEIN TOOLS Anchor Hook (258)
- KLEIN TOOLS Illuminated Fish Rod Tip (56119)
- KLEIN TOOLS Parallel Jaw Grip, HDPE Wire to 1.362-Inch (1716-70)
- KLEIN TOOLS 13-Inch Flexible Fish Tape Leader (50350)
- CURRENT TOOLS Cable Pulling Spiral Conduit Brush for 6" Conduit (08000-600)
- Klein Tools Cable Puller Accessories