Shop All Voice & Data Jack Accessories
Klein Tools
Strain Relief Boots for RJ45 Data Plugs, CAT5e/CAT6 Cable, 100-Pack
Mfr # VDV824-650
Zoro # G501907027
$12.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Strain Relief Boot
- Color Assorted: Red, Blue, White, Black, Yellow
- Material ABS Plastic
- Overall Height 0.7" (1.8 cm)
- Overall Length 1.1" (2.8 cm)
Product Information
- Brand Klein Tools
- MFR # VDV824-650
- Zoro # G501907027
- UPC # 92644583933
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jack Accessories
Dimensions
Overall Height | 0.7" (1.8 cm) |
Overall Length | 1.1" (2.8 cm) |
Overall Width | 0.5" (1.3 cm) |
Item Width | 0.5000 in |
Item Depth | 1.1000 in |
Item Height | 0.7000 in |
Details
Type | Strain Relief Boot |
Color | Assorted: Red, Blue, White, Black, Yellow |
Material | ABS Plastic |
Application | CAT5e, CAT6 |
Connector Type | RJ45 |
Description
Strain Relief Boots help keep connectors on Ethernet cable. For use with CAT5e and CAT6 cables. The boots come in an assortment of 5 colors to color code cables and protect the latch from damage. Available in a pack of 100. Protects connector tabs from breaking causing connector failure. 5 different colors to color code cables for easy identification. Easy to install on RJ45 modular data plugs with CAT5e/CAT6 cable. Includes 20 black, 20 white, 20 red, 20 yellow and 20 blue strain relief boots (100 total). Size: 1.1 x 0.5 x 0.1-Inch (2.8 x 1.3 x 1.8 cm).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL HBL2821ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 30A, 3P 277/480V, L22-30P, Black and White Nylon (HBL2821ST)
- EATON Cutler-Hammer Legend Plate, Half Round, Open, Black (10250TM26)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Whisker, Spring Return, NC-NO; Form Z, 10A @ 600V AC (9007C52L)
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 0.56in Dia., SS Type 304 (AS056MSS)
- QUEST TECHNOLOGY INTERNATIONAL Blank Keystone Insert - White (NIN-1108)
- ALLEN TEL Bridging Adapter with 25 RJ-11 Jacks (AT125-SM)
- QUEST TECHNOLOGY INTERNATIONAL Blank Keystone Insert - Gray (NIN-1100)
- STEREN Modular Plug 4C 6x4 RJ11 Flat Stranded U (301-064)
- ALLEN TEL Cat 6 E-Z Jack Module, Ivory (AT66EZ-09)
- GARDNER BENDER Plug Rj-45 Cat 6 Modular (GMC-88C6)
- QUEST TECHNOLOGY INTERNATIONAL Blank Keystone Insert - Black (NIN-1101)
- Klein Tools Voice & Data Jack Accessories