Shop All Step Drill Bits
Klein Tools
Step Drill Bit Double Fluted #3, 1/4 to 3/4-Inch
Mfr # KTSB03
Zoro # G6203841
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Number of Pieces 1
- Number of Flutes 2
- Shank Size 3/8"
- Shank Type Hex
Product Information
- Brand Klein Tools
- MFR # KTSB03
- Zoro # G6203841
- UPC # 92644591037
- Country of Origin China
- Category Step Drill Bits
Dimensions
Size Range | 1/4" to 3/4" |
Shank Size | 3/8" |
Sizes Included | 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" |
Number of Hole Sizes | 9 |
Details
Material | High Speed Steel |
Number of Pieces | 1 |
Number of Flutes | 2 |
Shank Type | Hex |
Description
Step Drill Bit N.3 Double-Fluted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination/Extra Long, SAE, 11/16 (54PN82)
- DRILL AMERICA 3/16"x6" Carbide Tipped Masonry Drill Bit (DAM6X3/16)
- ZEBRA SKIMMERS Belt Skimmers Wipers, Plastic, 1 in., PR (BXWIP)
- BON TOOL Bon 82-553 T Bar Coating Applicator, Lightweight 24" (82-553)
- KLEIN TOOLS Step Drill Bit #11 Double-Fluted 7/8 to 1-1/8-Inch (KTSB11)
- KLEIN TOOLS Step Drill Bit #15 Double Fluted 7/8 to 1-3/8-Inch (KTSB15)
- KLEIN TOOLS Step Drill Bit #14 Double-Fluted, 3/16 to 7/8-Inch (KTSB14)
- KLEIN TOOLS Step Drill Bit, Flute, 7/8 to 1-3/8-Inch (QRST15)
- KLEIN TOOLS Step Drill Bit, Spiral DoubleFluted, 18Inch to 12Inch, VACO (25964)
- KLEIN TOOLS Step Drill Bit, Spiral DoubleFluted, 316Inch to 78Inch, VACO (25962)
- DRILL AMERICA #3 HSS Quick Change Hex Shank Step Drill Bit, (1/4" - 3/4" by 1/16") (STE3HEX)
- Klein Tools Drill Bits