Shop All Scratch Awls
Klein Tools
Steel Scratch Awl, 3-1/2-Inch
Mfr # 66385
Zoro # G4329647
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 7 in
- Handle Type Black Finish
- Handle Material Steel
- Handle Color Black
- Function Scribes Metal, Starts Screw Holes, Performs Variety Of Piercing/Punching Jobs
Product Information
- Brand Klein Tools
- MFR # 66385
- Zoro # G4329647
- UPC # 092644663857
- Country of Origin United States
- Category Scratch Awls
Dimensions
Overall Length (In.) | 7 in |
Overall Length | 7 in |
Handle Length | 3 1/2 in |
Tip Size | 3 1/2 in |
Details
Item | Scratch Awl |
Handle Type | Black Finish |
Handle Material | Steel |
Handle Color | Black |
Function | Scribes Metal, Starts Screw Holes, Performs Variety Of Piercing/Punching Jobs |
Finish | Black |
Features | Rust Resistant, Well-Balanced |
Weight | 4.8 oz |
Material | Steel |
Heat-Treated | Yes |
Tip Type | Fixed |
Handle Style | Black Finish |
Tip Shape | Straight |
Non-Sparking | No |
Material Applications | Metal |
Description
Scratch Awl, Tip Size 3 1/2 in, Tip Shape Straight, Overall Length 7 in, Handle Style Black Finish, Handle Material Steel, Features Rust Resistant, Well-Balanced, Finish Black, Handle Color Black, Handle Length 3 1/2 in, Heat-Treated Yes, Material Steel, Material Applications Metal, Non-Sparking No, Tip Type Fixed, Weight 4.8 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Retrofit Cut-Off Blade P3W-Gt3 (3900-5977)
- MILWAUKEE TOOL Combination Wrench Set SAE/Metric, 30pc (48-22-9415, 48-22-9515)
- BESSEY 6" Workshop Vise (BV-HD60)
- SUPERCUT 80-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (478136)
- KLEIN TOOLS Demolition Scratch Awl (650DD)
- KLEIN TOOLS 6-in-1 Tapping Tool (627-20)
- KLEIN TOOLS Cushion Grip Scratch Awl, Tip Size 3 1/2 in, Overall Length 7 7/8 in, Yellow/Black (650)
- BONDHUS Round Awl On 6Mm Stock 4In (0715723006)
- LISLE Awl / Straight Mini Pick (LI31810)
- GREAT NECK SCRATCH AWL 3 in. (SC3C)
- STANLEY Wood Handle Scratch Awl, Tip Size 3/16 in, Overall Length 6 1/16 in, Red (69-122)
- Klein Tools Scratch Awls