Shop All Bolt Cutters
Klein Tools
Steel-Handle Bolt Cutter, 18-Inch
Mfr # 63318
Zoro # G4329622
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 18 in
- Soft and Med./Hard-Brinnell 300/Rockwell C31 3/8 in
- Hard Materials up to Brinnell 455/Rockwell C48 1/4 in
- Features (3) Point Toggle Joint Multipliers 50 lbs. of Hand Pressure on Handles to 4, 000 lbs. at Cutting Jaws
Product Information
- Brand Klein Tools
- MFR # 63318
- Zoro # G4329622
- UPC # 092644633188
- Country of Origin Japan
- Category Bolt Cutters
Dimensions
Overall Length | 18 in |
For Maximum Diameter Hard Steel | 1/4 in |
For Maximum Diameter Medium Steel | 3/8 in |
For Maximum Diameter Soft Steel | 3/8 in |
Details
Item | Bolt Cutter |
Handle Material | Steel |
Soft and Med./Hard-Brinnell 300/Rockwell C31 | 3/8 in |
Hard Materials up to Brinnell 455/Rockwell C48 | 1/4 in |
Features | (3) Point Toggle Joint Multipliers 50 lbs. of Hand Pressure on Handles to 4, 000 lbs. at Cutting Jaws |
Grip Style | Vinyl Coated |
Jaw Material | Alloy Steel |
Cutting Action | Center |
Weight | 3.6 lb |
Adjustment Type | Screw |
Blade Finish | Unfinished |
Grip Material | Vinyl |
Material Application | Metal |
Insulated | No |
Handle Color | Red |
Description
Bolt Cutter, Adjustment Type Screw, Blade Finish Unfinished, Cutting Action Center, Features (3) Point Toggle Joint Multipliers 50 lbs. of Hand Pressure on Handles to 4, 000 lbs. at Cutting Jaws, For Maximum Diameter Hard Steel 1/4 in, For Maximum Diameter Medium Steel 3/8 in, For Maximum Diameter Soft Steel 3/8 in, Grip Material Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hack Saw Blade, Bi-Metal, 10x1/2 In, 32 TPI (S032HE)
- INGERSOLL-RAND IMPACT WR HD 1/2" 450 FT LBS (IR236)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 51 (30206700)
- JAY R. SMITH MANUFACTURING Spanner Wrench, 12 in. L, 4 in. Capacity (4890SW04)
- KLEIN TOOLS Fiberglass Handle Bolt Cutter, 24-1/2-Inch (63124)
- KLEIN TOOLS Battery-Operated Bolt Cutter, Steel, 4 Ah (BAT207T54H)
- KLEIN TOOLS Bolt Cutters with Steel Handles, 30-Inch (63330)
- KLEIN TOOLS Replacement Head for 30-1/2-Inch Bolt Cutter (63930)
- KLEIN TOOLS Steel-Handle Bolt Cutter, 42-Inch (63342)
- KLEIN TOOLS Replacement Head for 24-1/2-Inch Bolt Cutter (63924)
- BN PRODUCTS USA Bolt Cutter - High Tensile 24" Bolt Cutter Capacity: 5/16” (BNBCS-24H)
- Klein Tools Knives, Cutters & Snips