Shop All Folding & Pocket Knives
Klein Tools
Stainless Steel Pocket Knife 1-5/8-Inch Steel Blade
Mfr # 44032
Zoro # G7574743
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compact
- Blade Type Drop Point
- Blade Material Stainless Steel
- Blade Length 1 3/4 in
- Handle Color Silver
Product Information
- Brand Klein Tools
- MFR # 44032
- Zoro # G7574743
- UPC # 092644440328
- Country of Origin Japan
- Category Folding & Pocket Knives
Dimensions
Blade Length | 1 3/4 in |
Closed Length | 2 1/2 in |
Overall Length | 4 1/4 in |
Details
Type | Compact |
Item | Pocket Knife |
Blade Type | Drop Point |
Blade Material | Stainless Steel |
Handle Color | Silver |
Handle Material | Stainless Steel |
Features | Modified spearpoint blade locks open |
Blade Finish | Unfinished |
Weight | 0.1 lb |
Opening Mechanism | Spearpoint Blade |
Lock Type | Lockback |
One-Handed Operation | Yes |
Number of Cutting Edges | 1 |
Number of Blades Included | 1 |
Description
Pocket Knife, Blade Finish Unfinished, Blade Length 1 3/4 in, Blade Material Stainless Steel, Blade Type Drop Point, Closed Length 2 1/2 in, Features Modified spearpoint blade locks open, Handle Color Silver, Handle Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Universal Extension, 18"x7/16 (DHS500XT18)
- LENOX Band Saw Blade, 11 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, QXP Series (94803QPB113505)
- DRILL AMERICA m10x.75 HSS Metric Hand Tap (DWTSMT10X.75)
- GEARWRENCH 1/4" Drive 90-Tooth Locking Flex Head Teardrop Ratchet 7" (81015T)
- KLEIN TOOLS Lightweight Lockback Knife, 2-1/2-Inch Drop Point Blade, Black Handle (44001-BLK)
- KLEIN TOOLS Lightweight Lockback Knife 2-1/2-Inch Coping Blade, Silver Handle (44007)
- KLEIN TOOLS Bearing-Assisted Open Pocket Knife (44213)
- KLEIN TOOLS Pocket Knife, Carbon Steel Hawkbill Slitting Blade (1550-4)
- KLEIN TOOLS Black Lightweight Lockback Knife 2-1/4-Inch Drop Point Blade (44000-BLK)
- KLEIN TOOLS KTO Resurgence Knife, Clip Point Blade, Moss Green Handle (OGK002GNT)
- KERSHAW Folding Knife, SpeedSafe, 2.4" Blade (1620ST)
- Klein Tools Knives, Cutters & Snips