Shop All Structural and Spud Wrenches
Klein Tools
Spud Wrench, 1-7/16-Inch Nominal Opening with Tether Hole
Mfr # 3213TT
Zoro # G8066357
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 17.375" (44.1 cm)
- Finish Black Oxide with a Rust Preventative
- Handle Type Spud Wrench
- Features Hole for Tethering
Product Information
- Brand Klein Tools
- MFR # 3213TT
- Zoro # G8066357
- UPC # 092644680694
- Country of Origin United States
- Category Structural and Spud Wrenches
Dimensions
Overall Length | 17.375" (44.1 cm) |
Details
Item | Erection Wrench with Hole,US Heavy,7/8" |
Finish | Black Oxide with a Rust Preventative |
Handle Type | Spud Wrench |
Features | Hole for Tethering |
Description
Erection Wrench with Hole,US Heavy,7/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16"-14 Carbon Steel Plug Hand Tap (DWTP7/16-14)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 55/64 (SF8816NU)
- MILWAUKEE TOOL M18 Compact 1/2 Hammer Drill/Driver Bare Tool Only, (2607-20)
- KRAFT TOOL Bronze Edger w/ProFor, 6"x2-3/4" 1/4"R (CF311PF)
- KLEIN TOOLS Adjustable Spud Wrench, Alloy Steel, 16 in Overall Length, 1-1/2 in Head, Black Oxide (3239)
- KLEIN TOOLS Spud Wrench, 1-1/16-Inch Nominal Opening for Utility Nut (3232)
- KLEIN TOOLS Spud Wrench, 3/4-Inch Nominal Opening for Regular Nut (3219)
- KLEIN TOOLS Adjustable Spud Wrench, Open End, 1-7/16 in Head, 0 in Offset, Alloy Steel, Black Oxide (3227)
- KLEIN TOOLS Spud Wrench, 1-1/2-Inch Nominal Opening for Regular Nut (3224)
- KLEIN TOOLS Spud Wrench, 1-5/8-Inch Nominal Opening for Heavy Nut (3214)
- URREA Structural Open-End Wrench, 1" opening dimension. (C906B)
- Klein Tools Structural and Spud Wrenches