Shop All Slip Joint Pliers
Klein Tools
Slip Joint Pliers Hose Clamp, 8-Inch
Mfr # D514-8
Zoro # G0584486
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 1.25" (3.2 cm)
- Jaw Length 1.375" (3.5 cm)
- Overall Length 8.063" (20.5 cm)
- Tether Capable Tether Capable
- Finish Plastic-Dipped
Product Information
- Brand Klein Tools
- MFR # D514-8
- Zoro # G0584486
- UPC # 092644732324
- Country of Origin Mexico
- Category Slip Joint Pliers
Dimensions
Jaw Width | 1.25" (3.2 cm) |
Jaw Length | 1.375" (3.5 cm) |
Overall Length | 8.063" (20.5 cm) |
Details
Tether Capable | Tether Capable |
Item | 8IN Slip-Joint Pliers - Hose Clamp |
Finish | Plastic-Dipped |
Tether Style | Tether Capable |
Description
8IN Slip-Joint Pliers - Hose Clamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Angle Gauge (48-22-5602)
- DRILL AMERICA 1-1/8" HSS 3MT Spiral Flute Bridge Reamer (DWRRB1-1/8)
- KNIPEX High Leverage Diagonal Cutters, 10" 1000 (74 08 250 US)
- KNIPEX 10 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Insulated (74 08 250 SBA)
- KLEIN TOOLS 8 in Slip Joint Plier, Tether Capable, 1.25 in Jaw (D511-8)
- KLEIN TOOLS Slip-Joint Pliers, 6-Inch (D511-6)
- CRAFTSMAN Slip Joint Pliers, Max Jaw Opening 1 3/4 (CMHT81713)
- TEKTON Slip Joint Pliers Set, 3-Piece (6-1/2, 8, 10 in.) (PGA10103)
- IRWIN GROOVLCK PLIR 8""&10"" 2PC (1802532)
- WILDE TOOL CO PLIERS ANGLE SLIP JOINT 5 IN (G250P.NP/CS)
- PERFORMANCE TOOL GROOVE JNT PLIERS 9-1/2"" (W1119C)
- Klein Tools Slip Joint Pliers