Shop All Screwdrivers
Klein Tools
Slim-Tip 1000V Insulated Screwdriver, #2 Square, 6-Inch Round Shank
Mfr # 6946INS
Zoro # G7924884
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Rubber
- Standards ASTM F-1505-16, IEC 60900:2018
- Material Steel, Plastic
- Color Orange
- Shank Type Round
Product Information
- Brand Klein Tools
- MFR # 6946INS
- Zoro # G7924884
- UPC # 92644328152
- Country of Origin United States
- Category Screwdrivers
Dimensions
Overall Length | 10.31" (26.2 cm) |
Handle Length | 4.31" (10.9 cm) |
Details
Handle Material | Rubber |
Standards | ASTM F-1505-16, IEC 60900:2018 |
Material | Steel, Plastic |
Color | Orange |
Shank Type | Round |
Primary Application | For Work Near Energized Sources |
Insulated | Yes |
Description
Klein Tools' Slim-Tip Insulated Screwdrivers have slim profile tips that allow for greater access into terminal blocks, slim-style breakers, or other tight spaces near energized sources. A bright orange coating of insulation protects from electrical shock, is flame and impact resistant, and sits flush with the tip helping to reduce insulation chipping and cracking. Klein insulated tools exceed the ASTM F1505 standards for insulated tools, and are clearly marked with the official 1000-Volt rating symbol. A must-have for any electrician’s tool bag, these screwdrivers are available in 4-Inch round shank 1/4-Inch Cabinet tip and a #2 Phillips as well as a 6-Inch round shank in a 3/16-Inch Cabinet tip. Insulated screwdriver has 6-Inch round shank,#2 Square Tip. Slim profile tips allow for greater access into tight areas. 1000-Volt rated insulation is also flame and impact resistant. Meets or exceeds ASTM F-1505-16 and IEC 60900:2018.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness, 60 Grinding Wheel Grit (49H008)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 5/32 (45610)
- WESTWARD 3/8 in Drive, 18mm Triple Square Metric Socket, 12 Points (53YT26)
- STM 5C Spin Index (326110)
- KLEIN TOOLS Screwdriver Set, Slim-Tip Insulated Phillips and Cabinet Tips, 2-Piece (33732INS)
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round (603-4B)
- KLEIN TOOLS Profilated3 Phillips-Tip Screwdriver #3 Round (BD133)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/8 in Round (608-3)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/2 in Square (600-12)
- KLEIN TOOLS Insulated Screwdriver, 1/4-Inch Cabinet Tip, 6-Inch Shank (6826INS)
- WIHA Precision Pentalobe Screwdriver PL2 Round (26762)
- Klein Tools Screwdrivers and Nutdrivers