Shop All Adjustable Wrenches
Klein Tools
Slim-Jaw Adjustable Wrench, 4-Inch
Mfr # D86932
Zoro # G3500073
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.56"
- Finish Plastic Dipped Handle
- Features 40% Slimmer Jaws, Tight Wrench-Over-Wrench Applications Such As Gas Lines, Standard And Metric Size Markings For Fast Adjustment
- Adjustable Wrench Nominal Length 4.56"
- Jaw Capacity 1/2"
Product Information
- Brand Klein Tools
- MFR # D86932
- Zoro # G3500073
- UPC # 092644690754
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 4.56" |
Adjustable Wrench Nominal Length | 4.56" |
Details
Finish | Plastic Dipped Handle |
Features | 40% Slimmer Jaws, Tight Wrench-Over-Wrench Applications Such As Gas Lines, Standard And Metric Size Markings For Fast Adjustment |
Jaw Capacity | 1/2" |
Standards | ASME 107.100-2010 |
Item | Wrench,Slim-Jaw,Adjustable,4" |
Description
Wrench,Slim-Jaw,Adjustable,4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 5/16 in Round (S-48)
- KIPP Wing Grip D=8-32X20 A=38, H=18, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Gray (K0274.9AE6X20)
- STANLEY 5 in 84 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (84-104)
- BLACK & DECKER Switch (606056-00)
- KLEIN TOOLS Adjustable Wrench, Extra-Capacity, 8-Inch (507-8)
- KLEIN TOOLS Adjustable Wrench Standard Capacity, 15-Inch (506-15)
- KLEIN TOOLS Slim-Jaw Adjustable Wrench, 8-Inch (D86936)
- KLEIN TOOLS Wrenches, Adj, Extra-Cap, 4-Piece (D5074)
- KLEIN TOOLS Adjustable Wrench, Plastic Dipped, 4-Inch (D506-4)
- KLEIN TOOLS Adjustable Wrench, Extra-Capacity, 6-Inch (507-6)
- CHANNELLOCK WRENCH ADJUSTABLE 10" REVERSE JAW (CL810PW)
- Klein Tools Adjustable Wrenches