Shop All Utility Knives
Klein Tools
Skinning Knife Hook, 8-3/4" L
Mfr # 1580-3
Zoro # G6516268
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Type Hook
- Blade Material Steel
- Handle Type Ergonomic
- Overall Length 8-3/4"
- Application For Scraping and Removing Insulation
Product Information
- Brand Klein Tools
- MFR # 1580-3
- Zoro # G6516268
- UPC # 092644440434
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 8-3/4" |
Details
Blade Type | Hook |
Blade Material | Steel |
Handle Type | Ergonomic |
Item | Skinning Knife |
Application | For Scraping and Removing Insulation |
Description
Klein Kurve Skinning Knife
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20018750)
- HYDE Grout Remover Electric Rotary Tool (19500)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #29 (45699)
- KIPP Star Grip, DIN 6336 Similar, D=5/8-11, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A6)
- KLEIN TOOLS Utility Knife, Folding, w/Driver (44304)
- KLEIN TOOLS Utility Knife Razor Blade, 7 in L (44133)
- KLEIN TOOLS Skinning Knife Hook with Notch, 8 in L (1570-3)
- KLEIN TOOLS Skinning Knife, Plastic 8 3/4 in L (1571INS)
- KLEIN TOOLS Pocket Knife Spear, 6-5/8" L (1550-2)
- KLEIN TOOLS Drop Point, Aluminum 7.18" (18.2 cm) L (44228)
- PARTNERS BRAND Utility Knife, Standard, Gray, PK10 Utility, 10 PK (KN115)
- Klein Tools Knives, Cutters & Snips