Shop All Scissors
Klein Tools
Sharp Point Scissor, 6-Inch
Mfr # 406
Zoro # G3499330
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6-3/4"
- Blade Material Carbon Steel
- Handle Style Straight
- Handle Material Metal
- Cutting Edge Standard
Product Information
- Brand Klein Tools
- MFR # 406
- Zoro # G3499330
- UPC # 92644761676
- Country of Origin United States
- Category Scissors
Dimensions
Overall Length | 6-3/4" |
Length | Blade: 2-1/2" |
Width | 2" |
Details
Blade Material | Carbon Steel |
Handle Style | Straight |
Handle Material | Metal |
Cutting Edge | Standard |
Item | Sharp Point Scissor |
Features | Extra Sharp Points, Large, Comfortable Rings, Sharp/Sharp Tips |
Adjustable | Yes |
Primary Application | Embroidery, Sewing, Fabric, Electronics, and Many Other Industries |
Cutting Action | Straight |
Description
Scissor,Sharp Point,6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Paint Marker, Oil-Based, Medium Point, 12/DZ, Red PK (SAN2107613)
- LEARNING RESOURCES Juego de Palabras Spanish Reading Rods® Word Game (7241)
- CREATIVITY STREET Blackboard Chalk, White, 0.375 x 3.25, PK720 (PAC1760)
- KLEIN TOOLS Bent Trimmer, XL Box, 11-Inch (G210LR)
- KLEIN TOOLS Bent Trimmer with Large Ring, 12-Inch (GP212LR)
- KLEIN TOOLS Bandage Shear, 9-1/8-Inch (720HC)
- KLEIN TOOLS High-Leverage Kevlar® Snip (24000)
- KLEIN TOOLS Bent Trimmer w/Ring, Extra Blunt, Serrated 10-Inch (G8210LRXB)
- KLEIN TOOLS Auto Coner, Winders Shear, 7-Inch (G507HC)
- KLEIN TOOLS Bent Trimmer, Knife Edge, Blue Coated, 11-1/2-Inch (211H)
- KLEIN TOOLS Embroidery Scissor with Large Ring, 5-Inch (G405LR)
- Klein Tools Scissors