Shop All Screwdriver Bit and Nutsetter Accessories
Klein Tools
Screwdriver Blades, Insulated Double-Ended Slotted, Phillips, 2PK
Mfr # 13157INSP
Zoro # G210382771
product price: $11.99
/pk 2, $6.00/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Insulated
- Overall Length 7.48 in
- Fastening Tool Material Induction Hardened Steel
- Application - Tools Work Near Energized Sources
- Weight 3.5 oz
Product Information
- Brand Klein Tools
- MFR # 13157INSP
- Zoro # G210382771
- UPC # 92644323546
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bit and Nutsetter Accessories
Dimensions
Overall Length | 7.48 in |
Width | 0.35 in |
Depth | 0.35 in |
Details
Features | Insulated |
Fastening Tool Material | Induction Hardened Steel |
Application - Tools | Work Near Energized Sources |
Weight | 3.5 oz |
For Use With | Cat. Nos. 32584INSR, 32581INS |
Includes | (2) Insulated Replacement Blades |
Description
Klein Tools' Insulated Interchangeable blades contain a bright orange coating of insulation that protects from electrical shock, as well as being flame and impact resistant. When the blades are used with the Klein Tools' insulated handle, the complete tool exceeds the ASTM F1505-2021 standards for insulated tools, and are clearly marked with the official 1000V rating symbol. Replacement blades for Klein Tools' Insulated Interchangeable Screwdrivers Cat. Nos. 32854INSR and 32581INS. Insulated handle blades meet or exceed ASTM F1505:2021. 2 double-ended blades with slotted and Phillips tips. Compatible with Klein's Insulated Interchangeable Screwdrivers. Layer of orange impact and flame-resistant insulation protects from energized sources. For use with Klein Tools' Insulated Interchangeable Screwdrivers Cat. Nos. 32854INSR and 32581INS. Case not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 13/16 in Size 6 pt Deep Depth, Black Oxide (J07513L)
- STARRETT AGD Contact Point Extension, 1" Long (PT21697-1)
- WESTWARD Tool Belt, Tool Belt, Black, Polypropylene, 18 Pockets (5MZP5)
- CENTURY DRILL & TOOL Brite Drill Bit, 15/32 in. (22330)
- KLEIN TOOLS Extended Blade Barrel Replacement (32395)
- KLEIN TOOLS Screwdriver Blades, Insulated Double-Ended TORX, 2PK (13158INSP)
- BETA Adaptor For Driver (008920003)
- EAZYPOWER Magnetic Screwdriver, 7-1/2" (79665)
- GEDORE Extension, 3/8", Magnet (3090 M)
- CLECO Pneumatic Needle Scaler (B1-CNB-LT-RD)
- DOTCO Grease Fitting (1463PT)
- Klein Tools Screwdrivers and Nutdrivers