Shop All Screwdrivers
This Product is Discontinued
Klein Tools
Screw Starter Screwdriver 1/4 in Round (Discontinued)
Mfr # K16
Zoro # G3662881
This Product is Discontinued
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size 1/4 in
- Handle Material Alloy Steel
- Handle Design Knurled with Pocket Clip
Product Information
- Brand Klein Tools
- MFR # K16
- Zoro # G3662881
- UPC # 092644321030
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in |
Shank Length | 4 in |
Overall Length | 7 in |
For Fastener Size | 1/4 in |
Shank Diameter | 0.31 in |
Description
Screw Starter Screwdriver, Tip Size 1/4 in, Phillips, Knurled, Overall Length 7 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish None, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.