Shop All Screwdrivers
This Product is Discontinued
Klein Tools
Screw Starter Screwdriver 1/2 in Round (Discontinued)
Mfr # K14
Zoro # G7468264
This Product is Discontinued
Key Features
- Tip Style Group Crosspoint
- Screwdriver Tip Style Phillips
- Tip Size 1/2 in
- Handle Material Alloy Steel
- Handle Design Knurled with Pocket Clip
Product Information
- Brand Klein Tools
- MFR # K14
- Zoro # G7468264
- UPC # 092644321023
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 1/2 in |
Shank Length | 3 in |
Overall Length | 5 in |
Shank Diameter | 0.31 in |
For Fastener Size | 1/2 in |
Description
The Klein Tools K14 Screw Holding Screwdriver is the perfect tool for starting screws. Its handle design allows you to work in tight spaces. The screw starter screwdriver has a crosspoint tip, which means it can start all types of screws, including Phillips and flat head. The pocket clip on the handle makes it easy to keep track of this tool while working. With an alloy steel shank and alloy steel tip, this screwdriver is built to last. The chrome finish protects against rust and corrosion, making it ideal for use in harsh conditions. If you are looking for a reliable way to start screws without struggling with your tools, the Klein Tools K14 Screw Holding Screwdriver is what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.