Shop All Screwdrivers
This Product is Discontinued
Klein Tools
Screw-Holding Screwdriver 3-Piece Set (Discontinued)
Mfr # SK234
Zoro # G3920454
This Product is Discontinued
Key Features
- Handle Design Slip Resistant
- Shank Length 3, 4, 6"
- Features Size Symbol on Handle
- Number of Pieces 3
- Shank Material Tempered Steel
Product Information
- Brand Klein Tools
- MFR # SK234
- Zoro # G3920454
- UPC # 092644325083
- Country of Origin Unknown
- Category Screwdrivers
Dimensions
Shank Length | 3, 4, 6" |
Details
Item | Screwdriver Set |
Handle Design | Slip Resistant |
Features | Size Symbol on Handle |
Number of Pieces | 3 |
Shank Material | Tempered Steel |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Screwdriver Set, Number of Pieces 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.