Shop All Hard Hats
Klein Tools
Safety Helmet, Type-2, Non-Vented Class E, White
Mfr # 60564
Zoro # G808455535
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Protection Material Shell: PC/ABS and EPS, Suspension: PC/ABS and HDPE
- Fits Hat Size 6.5 to 8
- Color White
- Head Protection Venting Non-Vented
- Standards ANSI Z89.1-2014 (R2019)
Product Information
- Brand Klein Tools
- MFR # 60564
- Zoro # G808455535
- UPC # 92644605642
- Country of Origin China
- Category Hard Hats
Dimensions
Fits Hat Size | 6.5 to 8 |
Details
Item | Safety Helmet |
Head Protection Material | Shell: PC/ABS and EPS, Suspension: PC/ABS and HDPE |
Color | White |
Head Protection Venting | Non-Vented |
Standards | ANSI Z89.1-2014 (R2019) |
Includes | Safety Helmet, User Guide |
Description
Klein Tools Type-2 Safety Helmets are engineered for optimal safety, comfort and fit. Compact, lightweight helmet design, with chin strap, allows to comfortably work in confined spaces and at-height applications with up to 20kV of protection. Patented accessory mounts on front and back ensure optional Klein Headlamps attach securely; no straps needed. Padded and washable sweatband enhance comfort and fit. Optional Klein Tools half face visors, full face shields and hearing protection can be mounted to these helmets. Compact style with low profile bill for unobstructed visibility. Tested for Top/Front/Back/Side impact, up to 20kV of protection. Detachable 4-Point chin strap for comfortable secure fit. 6-Point suspension along with chin strap provides improved stability and secure fit when tilting your head. Easy, one-handed adjustment with large knob ratchet mechanism, even with gloves on; soft neck pad pivots to clear bandana knots and ponytails. Detachable 4-Point padded chin strap for comfortable secure fit. Universal accessory slots on both sides for attaching hearing protection, face shield and more. Accessories and replacement parts sold separately: Rechargeable Headlamps Cat. Nos. 56049, 56048, 56062, 56414, Safety Lamp Cat. No. 56063. Replacement parts sold separately Sweatband, Top Pad, Chin Strap, Suspension System Cat. Nos. KHHSWTBND, KHHTOPPAD, CLMBRSTRP, CLMBRSPN.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Exit Sign, 8 3/4 in x 15 3/8 in, Plastic (GRAN4734)
- VIKING Viking Journeyman 420D Jacket Black (3307J-XXXL)
- MAGID T-REX Flex Series TRX540 Impact Gloves - Cut Level A5 (TRX540L)
- VIKING 12 Unisex Black (VW49T-12)
- KLEIN TOOLS Climbing Hard Hat with Lamp, Type 1, Class E (60146)
- KLEIN TOOLS Hard Hat, Premium KARBN™ Pattern, Non-Vented Full Brim, Class E, Lamp (60346)
- KLEIN TOOLS Hard Hat, Vented, Full Brim Style, White (60401)
- KLEIN TOOLS Safety Helmet, Premium KARBN™ Pattern, Non-Vented, Class E, Headlamp (60515)
- KLEIN TOOLS Climbing Hard Hat with Lamp, Type 1, Class C (60150)
- KLEIN TOOLS Front Brim Hard Hat with Lamp, Type 1, Class C (60113RL)
- DAX HARD HATS Hard Hat Fiber Resin Full Brim (Black) (HDF-15KG)
- Klein Tools Head Protection