Shop All Hard Hat Accessories
Klein Tools
Safety Helmet Suspension
Mfr # CLMBRSPN
Zoro # G7016936
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Features 6-Point Attachment, Ratchet Adjustment
- Weight 3.7 oz (105 g)
- Application Hat Size 6.5 to 8
Product Information
- Brand Klein Tools
- MFR # CLMBRSPN
- Zoro # G7016936
- UPC # 92644601675
- Country of Origin China
- Category Hard Hat Accessories
Details
Material | Nylon |
Features | 6-Point Attachment, Ratchet Adjustment |
Weight | 3.7 oz (105 g) |
Application | Hat Size 6.5 to 8 |
Description
The Klein Tools Safety Helmet Replacement Suspension works exclusively with Klein's safety helmets. Attaches with 6-Points inside the safety helmet shell, and features a flexible open-frame design for maximum air flow. Ratchet knob and pivot adjustment help to position securely on the head. Also available: replacement sweatband and replacement top pad (all sold separately). Helmet Suspension has open frame design for comfort and air flow. 6-Point attachment to Klein Safety Helmet. Ratchet knob and pivot adjustment help secure position on head. Adjustment size: Hat sizes 6.5 to 8 (52 to 64 cm). Note: Replacement suspension does NOT come with sweatband (Cat. No. KHHSWTBND) or top pad (Cat. No. KHHTOPPAD). Those must be purchased separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S1201SGAF-SKT)
- C.H. HANSON Stencil, Number Kit, 12pcs., 4 x 2-3/4 In., 70353 (70353)
- ZORO SELECT 2" (#8, 51 mm.) x 100 ft. White Plastic Chain (50001-100)
- MILWAUKEE TOOL Impact Resistant Demolition Gloves - X-Large (48-22-8753)
- KLEIN TOOLS Welding Helmet Replacement Pocket (55663)
- KLEIN TOOLS Klein Tools Hard Hat Chin Strap (KHHSTRP)
- KLEIN TOOLS Cooling Fan for Hard Hat and Safety Helmet (60155)
- KLEIN TOOLS Safety Helmet Visor, Clear (VISORCLR)
- KLEIN TOOLS Klein Tools Hard Hat Replacement Sweatband (KHHSWTBND)
- KLEIN TOOLS Safety Helmet Chin Strap (CLMBRSTRP)
- GRACE VICTORIA Goggleless Protective Hat Goggle Retainer (GR111687)
- Klein Tools Hard Hat Accessories