Shop All Safety Glasses
Klein Tools
Safety Glasses, Semi-frame Clear
Mfr # 60171
Zoro # G9676923
product price: $14.99
/pk 2, $7.50/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Black/Orange
- Frame Material Nylon
- UV Protection 99.9% UV
- Standards ANSI Z87.1+ (2015), CSA Z94.3 (2015), MIL-PRF-32432A (Class 1-Ballistics Fragmentation) Clause 3.8.4.1
Product Information
- Brand Klein Tools
- MFR # 60171
- Zoro # G9676923
- UPC # 92644601712
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Length | 6.5" (16.5 cm) |
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Black/Orange |
Frame Material | Nylon |
UV Protection | 99.9% UV |
Standards | ANSI Z87.1+ (2015), CSA Z94.3 (2015), MIL-PRF-32432A (Class 1-Ballistics Fragmentation) Clause 3.8.4.1 |
Mirror Environment | -16degree to 123degreeF (-26degree to 50degreeC) |
Weight | 2.8 oz (78 g) |
Description
Klein Tools Safety Glasses are high-quality protective eyewear that feature an anti-fog coating that won't wear off. Scratch resistant clear lenses with UV protection block 99.9% of harmful UV rays. Lightweight and flexible materials for long-term comfort with rubber nose piece and temples for face conforming fit and sure grip. This is a 2-pack. Optional Hard Case (Cat. No. 60176) and Breakaway Lanyard (Cat. No. 60177) sold separately. Safety glasses are anti-fog, scratch-resistant, light, non-slip. Tested to ANSI Z87.1 U6 standard; blocks 99.9% harmful UV rays. Impact tested to ANSI Z87.1+; CSA Z94.3 / MIL-PRF-32432 standards. High-quality clear polycarbonate lens; tested for minimal distortion to ensure uncompromised vision. Long term comfort; designed with lightweight and flexible materials to conform to your face. Non-slip fit; rubber nose piece and temples tips for secure fit and grip. Optional Breakaway Lanyard (Cat. No. 60177) and Hard Case (Cat. No. 60176) and available separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Ultra Stretch Grip Gloves, Grey, OSFM, PR (BLSH-ESRG-18GY)
- ZORO SELECT Magnetic Label Holder, 2 x 4 In, PK100 (10E823)
- BRADY Fire Extinguisher Sign, 10X7", FEXT, ENG, Height: 7" (104939)
- NMC Dngr Eye Protect Required In This A, PK5, 3 in Height, 5 in Width, Pressure Sensitive Vinyl (DGA1AP)
- KLEIN TOOLS Safety Glasses, Semi-frame Clear (60159)
- KLEIN TOOLS Safety Glasses, Semi-frame Clear / Gray (60173)
- KLEIN TOOLS PRO Full Frame, Wide Lens Gray Polycarbonate; Gasket Material: EVA/TPEE Lens (60471)
- KLEIN TOOLS Safety Glasses, Semi-frame Gray (60162)
- KLEIN TOOLS Safety Glasses, Full Frame Gray (60164)
- KLEIN TOOLS Safety Glasses, Full Frame Clear (60163)
- ERGODYNE Safety Glasses, Clear Polycarbonate Lens (50100)
- Klein Tools Eye Protection