Shop All Hex Keys
Klein Tools
SAE T-Handle Hex Key, 9/64" Tip Size
Mfr # JTH4E09
Zoro # G3559565
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type T-Handle
- SAE or Metric SAE
- Shape Hex
- Tip Size 9/64"
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Product Information
- Brand Klein Tools
- MFR # JTH4E09
- Zoro # G3559565
- UPC # 092644336553
- Country of Origin Slovenia
- Category Hex Keys
Dimensions
Arm Length | 4" |
Tip Size | 9/64" |
Length Family | Short |
Arm-Length | 4" |
Details
Handle Type | T-Handle |
SAE or Metric | SAE |
Shape | Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Tether Capable |
Key Shape | T-Shape |
Tether Ready | Yes |
Grip Style | Soft Touch |
Number of Tips | 2 |
Number of Ball Ends | 0 |
Description
9/64IN Hex JourneymanT-Handle 4IN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS K4 Chuck Key (JCM3655P20)
- MITUTOYO Depth Micrometer, 0 to 4", 4" Base, 4 Rods (129-131)
- FOWLER PCKT OPTIC.COMPAR.SET (526646090 BOM)
- GS TOOLING 15/32" TG100 Collets (334449N)
- KLEIN TOOLS SAE T-Handle Hex Key, 9/64" Tip Size (JTH9E09)
- KLEIN TOOLS SAE T-Handle Hex Key, 9/64" Tip Size (JTH6E09)
- KLEIN TOOLS Metric T-Handle Hex Key, 6 mm Tip Size (JTH6M6BE)
- KLEIN TOOLS Metric L-Shape Hex Key, 2 mm Tip Size (LLM2)
- KLEIN TOOLS Torx(R) T-Handle Torx(R) Key, T30 Tip Size (JTH6T30)
- KLEIN TOOLS Metric T-Handle Hex Key, 6 mm Tip Size (JTH9M6)
- EKLIND Torx(R) Plain Torx(R) Key, T9 Tip Size, 3 1/4 in Long, 39/64 in Short (15709)
- Klein Tools Hex Keys