Shop All Hex Keys
Klein Tools
SAE T-Handle Hex Key, 3/8" Tip Size
Mfr # JTH4E15
Zoro # G4025561
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 4 in
- Blade Material Steel
- Finish Treated Steel
- Handle Length 4 in
- Handle Type T-Handle
Product Information
- Brand Klein Tools
- MFR # JTH4E15
- Zoro # G4025561
- UPC # 092644336614
- Country of Origin Slovenia
- Category Hex Keys
Dimensions
Arm Length | 4 in |
Handle Length | 4 in |
Tip Size | 3/8" |
Length Family | Short |
Handle-Length | 4" |
Arm-Length | 4" |
Details
Blade Material | Steel |
Finish | Treated Steel |
Handle Type | T-Handle |
SAE or Metric | SAE |
Shape | Hex |
Handle Color | Black/Red |
Tether Capable | Tether Ready |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Tether Ready |
Key Shape | T-Shape |
Number of Ball Ends | 0 |
Number of Tips | 2 |
Tether Ready | Yes |
Grip Style | Soft Touch |
Description
Hex Key, Tip Size 3/8 in, Treated Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 4-3/8 (MHSTK70)
- DRILL AMERICA .431"-7/8" 82 Degree Pilotless Countersink (WELCS-36)
- KLEIN TOOLS Magnetic Nut Driver, 5/16-Inch, 18-Inch Shaft (618-5/16M)
- ZORO SELECT NC Spotting Drills, Size 1/4 in., Bright (402-250120)
- KLEIN TOOLS Metric T-Handle Hex Key, 4 mm Tip Size (JTH6M4)
- KLEIN TOOLS Metric T-Handle Hex Key, 2.5 mm Tip Size (JTH6M25BE)
- KLEIN TOOLS Metric T-Handle Hex Key, 8 mm Tip Size (JTH9M8)
- KLEIN TOOLS Metric L-Shape Hex Key, 2 mm Tip Size (LLM2)
- KLEIN TOOLS SAE T-Handle Hex Key, 9/64" Tip Size (JTH9E09)
- KLEIN TOOLS Metric T-Handle Hex Key, 2 mm Tip Size (JTH6M2)
- EAZYPOWER Hex Key Power Bit, 1/8" (73213/B)
- Klein Tools Hex Keys & Hex Key Sets