Shop All Hex Keys
Klein Tools
SAE T-Handle Hex Key, 1/4" Tip Size
Mfr # JTH6E13BE
Zoro # G3559739
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6"
- Handle Type T-Handle
- SAE or Metric SAE
- Shape Hex
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Product Information
- Brand Klein Tools
- MFR # JTH6E13BE
- Zoro # G3559739
- UPC # 092644336928
- Country of Origin Slovenia
- Category Hex Keys
Dimensions
Arm Length | 6" |
Tip Size | 1/4" |
Length Family | Short |
Arm-Length | 6" |
Details
Handle Type | T-Handle |
SAE or Metric | SAE |
Shape | Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Tether Capable |
Number of Tips | 2 |
Key Shape | T-Shape |
Tether Ready | Yes |
Number of Ball Ends | 1 |
Grip Style | Soft Touch |
Description
1/4IN Hex Ball-End Journeyman T-Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Stainless S, 6"x6" 3/8"R (CFE138K)
- CRAFTSMAN Breaker Bar, 3/8" Drive 10" Breaker Bar (CMMT44363)
- IRWIN 8 in VISE-GRIP Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (DIA8A)
- WIDIA Spiral Point Tap, Plug 3 Flutes (12044)
- KLEIN TOOLS SAE T-Handle Hex Key, 3/8" Tip Size (JTH6E15BE)
- KLEIN TOOLS SAE T-Handle Hex Key, 5/16" Tip Size (JTH6E14BE)
- KLEIN TOOLS SAE T-Handle Hex Key, 1/2" Tip Size (JTH6E17BE)
- KLEIN TOOLS Metric L-Shape Hex Key, 8 mm Tip Size (LLM8)
- KLEIN TOOLS Metric T-Handle Hex Key, 6 mm Tip Size (JTH6M6)
- KLEIN TOOLS SAE T-Handle Hex Key, 5/16" Tip Size (JTH6E14)
- EKLIND SAE Plain Ball Hex Key, 5/32" Tip Size, 4 1/8 in Long, 27/32 in Short, 10 PK (18210)
- Klein Tools Hex Keys & Hex Key Sets