Shop All Hex Keys
Klein Tools
SAE T-Handle Hex Key, 1/2" Tip Size
Mfr # JTH9E17
Zoro # G0589480
original price:
$32.49
13% off
new price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type T-Handle
- SAE or Metric SAE
- Shape Hex
- Tip Size 1/2"
- Tether Capable Tether Capable
Product Information
- Brand Klein Tools
- MFR # JTH9E17
- Zoro # G0589480
- UPC # 092644336843
- Country of Origin Slovenia
- Category Hex Keys
Dimensions
Arm Length | 9" |
Tip Size | 1/2" |
Length Family | Short |
Arm-Length | 9" |
Details
Handle Type | T-Handle |
SAE or Metric | SAE |
Shape | Hex |
Tether Capable | Tether Capable |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Tether Capable |
Tether Ready | Yes |
Grip Style | Soft Touch |
Number of Ball Ends | 0 |
Number of Tips | 2 |
Key Shape | T-Shape |
Description
1/2IN Hex JourneymanT-Handle 9IN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Deep Cut Utility Auger 18" x 5/8" (08807)
- URREA Head alignment pry bar 5/8"x18" with turning head (2130)
- WESTWARD 3/4" Drive Impact Socket Extension, SAE, 1 pcs, Black Oxide, 10 in L (21WL71)
- GEARWRENCH 7/32" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86430)
- KLEIN TOOLS SAE T-Handle Hex Key, 1/2" Tip Size (JTH6E17)
- KLEIN TOOLS SAE T-Handle Hex Key, 1/4" Tip Size (JTH6E13)
- KLEIN TOOLS Metric T-Handle Hex Key, 3 mm Tip Size (JTH6M3BE)
- KLEIN TOOLS SAE T-Handle Hex Key, 5/16" Tip Size (JTH6E14)
- KLEIN TOOLS Metric L-Shape Hex Key, 6 mm Tip Size (LLM6)
- KLEIN TOOLS SAE T-Handle Hex Key, 5/16" Tip Size (JTH6E14BE)
- EKLIND Hex Key Arm (54630)
- Klein Tools Wrenches