Shop All Hex Keys
Klein Tools
SAE Plain Hex Key, 5/32" Tip Size, 4 in Long, 49/64 in Short
Mfr # JTH4E10
Zoro # G3699394
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 4 in
- Blade Material Alloy steel
- Finish Satin
- Handle Length 3 1/8 in
- Handle Material Plastic
Product Information
- Brand Klein Tools
- MFR # JTH4E10
- Zoro # G3699394
- UPC # 092644336560
- Country of Origin Slovenia
- Category Hex Keys
Dimensions
Arm Length | 4 in |
Handle Length | 3 1/8 in |
Tip Size | 5/32" |
Long Arm Length | 4 in |
Short Arm Length | 49/64 in |
Length Family | Short |
Arm-Length | 4" |
Handle-Length | 3-1/8" |
Short-Arm-Length | 49/64" |
Long-Arm-Length | 4" |
Description
Hex Key, Tip Size 5/32 in, Long Arm Length 4 in, Short Arm Length 49/64 in, Satin, Length Family Short, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic Yes, Tether Ready Yes, Corrosion Resistant Yes, Insulated No, SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 7/16In, 4FL, Single, 2-3/4 (206-602970)
- BAHCO Bahco Economy Bowsaw, 21" (SE-16-21)
- MORSE Band Saw Blade, 10 ft. 5 in L, 3/4" W, 14 TPI, 0.035" Thick, Bimetal, Matrix II Series (ZWEFR14MAT-10' 5)
- MILWAUKEE TOOL 9" 6 TPI Fleam Ground SAWZALL Blades (5 Pk) (48-00-5016)
- KLEIN TOOLS SAE T-Handle Hex Key, 5/16" Tip Size (JTH6E14)
- KLEIN TOOLS SAE T-Handle Hex Key, 7/64" Tip Size (JTH4E07)
- KLEIN TOOLS SAE L-Shape Hex Key, 5/16" Tip Size (LL20)
- KLEIN TOOLS Metric L-Shape Ball Hex Key, 10 mm Tip Size (BLM10)
- KLEIN TOOLS SAE T-Handle Hex Key, 7/64" Tip Size (JTH9E07)
- KLEIN TOOLS Metric L-Shape Ball Hex Key, 8 mm Tip Size (BLM8)
- WIHA Metric L-Shape Ball Hex Key, 4 mm Tip Size (36920)
- Klein Tools Hex Keys