Shop All Hex Keys
This Product is Discontinued
Klein Tools
SAE L Shape Hex Key, 1/8" Tip Size (Discontinued)
Mfr # LL8
Zoro # G3560177
This Product is Discontinued
Key Features
- Arm Length 3-7/8"
- Handle Length 7/8"
- Handle Type L Shape
- SAE or Metric SAE
- Shape Hex
Product Information
- Brand Klein Tools
- MFR # LL8
- Zoro # G3560177
- UPC # 092644330988
- Country of Origin United States
- Category Hex Keys
Dimensions
Arm Length | 3-7/8" |
Handle Length | 7/8" |
Tip Size | 1/8" |
Details
Handle Type | L Shape |
SAE or Metric | SAE |
Shape | Hex |
Working Angle | 30 Degrees |
Item | Long-Arm Hex-Key - 1/8IN |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Tether Capable |
Description
Long-Arm Hex-Key - 1/8IN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.