Shop All Hex Keys
Klein Tools
SAE L-Shape Ball Hex Key, 1/16" Tip Size
Mfr # BL4
Zoro # G3559389
product price: $2.49
/ea
Sold in multiples of 5 for $12.45
$12.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Length 5/8"
- Handle Type L-Shape
- SAE or Metric SAE
- Shape Ball Hex
- Working Angle 30 Degrees
Product Information
- Brand Klein Tools
- MFR # BL4
- Zoro # G3559389
- UPC # 092644330339
- Country of Origin United States
- Category Hex Keys
Dimensions
Arm Length | 3-1/16" |
Handle Length | 5/8" |
Tip Size | 1/16" |
Length Family | Short |
Handle-Length | 5/8" |
Arm-Length | 3-1/16" |
Details
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Ball Hex |
Working Angle | 30 Degrees |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | SAE |
Tether Style | Tether Capable |
Number of Ball Ends | 1 |
Key Shape | L-Shape |
Material | Alloy Steel |
Tether Ready | Yes |
Number of Tips | 2 |
Description
L-Style Ball-End Hex Key - 1/16IN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Sliding T-handle 1/2" x 9-1/2” (5484)
- GENERAL TOOLS Tap Wrench, Ratcheting, Rev, 12 to 1/2 In (162R)
- DRILL AMERICA 1/8" - 1/4" x 12" Cobalt Aircraft Extension Drill Bit Set, Plastic Case Pouch (POUGLBCOX12)
- MATCO TOOLS 3/8 in. Front Impact Assy (RS203803)
- KLEIN TOOLS SAE T-Handle Hex Key, 3/8" Tip Size (JTH6E15BE)
- KLEIN TOOLS SAE T-Handle Hex Key, 9/64" Tip Size (JTH4E09)
- KLEIN TOOLS Metric T-Handle Hex Key, 10 mm Tip Size (JTH6M10)
- KLEIN TOOLS Metric T-Handle Hex Key, 2 mm Tip Size (JTH6M2)
- KLEIN TOOLS SAE L-Shape Ball Hex Key, 7/32" Tip Size (BL14)
- KLEIN TOOLS Metric L-Shape Hex Key, 8 mm Tip Size (LLM8)
- URREA T-handle 6" Length Hex Key 5/32" (46410)
- Klein Tools Hex Keys & Hex Key Sets