Shop All Ratcheting Wrenches
Klein Tools
Reversible Ratcheting Box Wrench, 1/2 x 9/16-Inch
Mfr # 68238
Zoro # G0589709
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome plated
- Number of Points 6
- Overall Length 6-3/4"
- SAE or Metric SAE
- Wrench Style Reversible Ratcheting Box
Product Information
- Brand Klein Tools
- MFR # 68238
- Zoro # G0589709
- UPC # 092644682384
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6-3/4" |
Size | 1/2" x 9/16" |
Details
Finish | Chrome plated |
Number of Points | 6 |
SAE or Metric | SAE |
Wrench Style | Reversible Ratcheting Box |
Tether Capable | Tether Capable |
Item | Reversible Ratcheting Offset Box Wrench |
Tether Style | Tether Capable |
Description
Reversible Ratcheting Offset Box Wrench, Tether Capable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P2628HG)
- KIPP Indexing Plunger D1= M10X1, D=5, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0339.1105)
- GREENLEE Knock Out Set (KCC2-767)
- A & E HAND TOOLS Feeler Blade Handles (5469)
- KLEIN TOOLS Reverse Ratcheting Box Wrench Standard (68203)
- KLEIN TOOLS Ratcheting Box Wrench 1/4-Inch x 5/16-Inch (68200)
- KLEIN TOOLS Reversible Ratcheting Box Wrench 1/4 x 5/16-Inch (68234)
- KLEIN TOOLS Ratcheting Box Wrench 5/8 x 3/4-Inch (68204)
- KLEIN TOOLS Linemans Wrench (3146)
- KLEIN TOOLS Lineman's Insulating 4-in-1 Box Wrench (KT223X4-INS)
- KD TOOLS Combo Non-Ratchet Wrench Set, SAE, 15 pcs. (81918)
- Klein Tools Ratcheting Wrenches & Sets