Shop All Voltage Detectors
Klein Tools
Replacement Transmitter for ET310
Mfr # ET310TRANS
Zoro # G205671385
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2" (5.9 cm)
- Includes Transmitter; Instructions
- Features Integrated GFCI Outlet Tester; No Batteries Needed
- Material ABS and Electrical Components
- Application Transmitter to Locate Circuit Breakers, Detects and Identifies Common Wiring Problems in Std and GFCI Receptacles
Product Information
- Brand Klein Tools
- MFR # ET310TRANS
- Zoro # G205671385
- UPC # 92644693892
- Country of Origin China
- Category Voltage Detectors
Dimensions
Length | 2" (5.9 cm) |
Width | 1.4" (3.6 cm) |
Overall Height | 4" (10.2 cm) |
Details
Includes | Transmitter; Instructions |
Features | Integrated GFCI Outlet Tester; No Batteries Needed |
Material | ABS and Electrical Components |
Application | Transmitter to Locate Circuit Breakers, Detects and Identifies Common Wiring Problems in Std and GFCI Receptacles |
Standards | CAT II 120V Safety Rating |
Type | GFCI Receptacle Tester |
Description
The Klein Tools ET310TRANS is a replacement Transmitter for the ET310 Circuit Breaker Finder. The ET310 consists of two parts; a Transmitter which is connected to the electrical outlet/circuit and the Receiver which is used to scan the breakers in the panel. The Transmitter features an integrated GFCI Outlet Tester to check for wiring faults. Replacement Transmitter for ET310 Circuit Breaker Finder. ET310 consists of two parts: a Transmitter and a Receiver. Transmitter also features a GFCI outlet tester. Transmitter is powered by the circuit when connected to the electrical outlet or fixture; no batteries needed. CAT II 120V safety rating. Built to withstand a 6.6-Foot (2 m) drop.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON-NEGELE Chart 12" 0-300 24 Hr, PK100 (00215316)
- ELECTRONIC SPECIALTIES Test Clips, Insulation Piercing (142-3)
- EXTECH Data Logger (SD700)
- COOPER-ATKINS Thermistor Instrument, LCD, 48" Cord L (35100-K)
- KLEIN TOOLS Electronic AC/DC Voltage Tester 12 to 240V AC, 1.5 to 24V DC (ET40)
- KLEIN TOOLS Dual Range NCVT and AC/DC Voltage Tester Electrical Test Kit (NCVT3PKIT)
- KLEIN TOOLS Dual Range NCVT and GFCI Receptacle Tester Electrical Test Kit (NCVT5KIT)
- KLEIN TOOLS NonContact Voltage and GFCI Receptacle Test Kit (NCVT1PKIT)
- KLEIN TOOLS GFCI Outlet Tester (RT210)
- KLEIN TOOLS Non-Contact Voltage Tester Pen, Dual Range, with Laser Pointer (NCVT-5A)
- KLEIN TOOLS Tone & Probe Test and Trace Kit (VDV500-705)
- Klein Tools Voltage Detectors