Shop All Digital Multimeters
Klein Tools
Replacement Tip for PROBEplus
Mfr # VDV999-065
Zoro # G1380969
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Multimeter Style Replacement Tip, VDV500-060
- Application Wire Toning & Tracing
Product Information
- Brand Klein Tools
- MFR # VDV999-065
- Zoro # G1380969
- UPC # 092644581007
- Country of Origin China
- Category Digital Multimeters
Details
Item | Replacement Tip for PROBEplus |
Multimeter Style | Replacement Tip, VDV500-060 |
Application | Wire Toning & Tracing |
Description
Replacement Tip for PROBEplus
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARBOUSA Liquid Filled Pressure Gauge, 2", 200 psi (L20-SSB-200)
- PIC GAUGES Gauge, 4", 0/200 psi, 1/2"LM, 316SS (4001-2LG-GF)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, Temp Trans (RHP-3N44-LCD)
- WEATHERHEAD Hydraulic Pressure Testing, 41537 (FF14798)
- KLEIN TOOLS USB Digital Meter, USB-A (Type A) (ET900)
- KLEIN TOOLS Fuse 6X32 10A 600V MM300/400 (69032)
- KLEIN TOOLS USB Digital Meter and Tester, USB-A (Type A) (ET910)
- KLEIN TOOLS Digital Multimeter, Manual-Ranging, 600V (MM325)
- KLEIN TOOLS FUSE 6X32 500MA 1000V-MM600/700 (69035)
- KLEIN TOOLS USB Digital Meter, USB-A and USB-C (ET920)
- FLUKE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLK-3000FC)
- Klein Tools Digital Multimeters