Shop All Test Equipment Accessories
Klein Tools
Replacement Remote for LAN Explorer
Mfr # VDV999-150
Zoro # G7451265
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection & Adapter Types RJ11, RJ12, RJ45
Product Information
- Brand Klein Tools
- MFR # VDV999-150
- Zoro # G7451265
- UPC # 092644583254
- Country of Origin China
- Category Test Equipment Accessories
Dimensions
Item Height | 0.9000 in |
Item Depth | 1.2500 in |
Item Width | 1.8000 in |
Details
Item | Replacement Remote for LAN Explorer |
Connection & Adapter Types | RJ11, RJ12, RJ45 |
Description
Replacement Remote for LAN Explorer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Under Cabinet Distribution Box, Steel (RU200W)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 3/4" Inside Diameter - 100' Length (BSLNY075-100)
- SHRINK-KON Shrink Tubing, 0.75in ID, Black, 4ft, PK5 (HS6-1-4)
- D-LINE Adjustable Cable/Pipe Saddle, , SS, PK20 (SD-CAB16/20)
- KLEIN TOOLS VDV ProTech Coaxial Kit (VDV011-832)
- KLEIN TOOLS Carrying Case for Scout® Pro 3 Tester and Locator Remotes (VDV770-126)
- KLEIN TOOLS Replacement Cables for Tone & Probe Test and Trace Kit (VDV770-855)
- KLEIN TOOLS CoaxMap™ Kit (VDV512-056)
- KLEIN TOOLS Zipper Bag for Scout® Pro 3 Test + Map™ Remote Expansion Kit (VDV770-127)
- KLEIN TOOLS Scout® Pro Series Carrying Case (VDV770-080)
- TEMPO COMMUNICATIONS Wire Finder (508S-G)
- Klein Tools Test Equipment Accessories