Shop All Wire Stripper & Cutter Parts
Klein Tools
Replacement Cable Cutter Head for 63047
Mfr # 63110
Zoro # G4628705
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Mfr. Model Number 63047
- Impact Rated No
- For Use With Mfr. No. 63047
- Head Material Steel
Product Information
- Brand Klein Tools
- MFR # 63110
- Zoro # G4628705
- UPC # 092644631108
- Country of Origin United States
- Category Wire Stripper & Cutter Parts
Dimensions
Overall Length | 37 in |
Details
Material | Steel |
For Use With Mfr. Model Number | 63047 |
Impact Rated | No |
For Use With | Mfr. No. 63047 |
Head Material | Steel |
Item | Replacement Cable Cutter Head |
Compatible with Manufacturer Model Number | 63047 |
Finish | Black Oxide |
Compatible Manufacturer Part Number | 63047 |
Compatible with Manufacturer Model Number [NEW] | 63047 |
Compatible with Manufacturer Part Number | 63047 |
Compatible Manufacturer Model Number | 63047 |
For Use with Mfr. Model Number | 63047 |
Description
Replacement Cable Cutter Head, Compatible with Grainger Part Number 25D152, Compatible Manufacturer Part Number 63047, Finish Black Oxide, Material Steel, Overall Length 37 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Countersink Gage 360-560 (687-3Z)
- GEDORE Combination Wrench, 5.5mm (7 5,5)
- WILLIAMS 5 in, 7 in, 10 in Locking Plier Set (23072)
- DRILL AMERICA m4x.75 HSS Metric Hand Tap (DWTSMT4X.75)
- KLEIN TOOLS Replacement Cable Cutter Head for Cat. No. 63041 (63081)
- KLEIN TOOLS Replacement Handles for 8" to 9" Pliers (89)
- KLEIN TOOLS Replacement Blades for Large Cable Strippers (21051B)
- KLEIN TOOLS Replacement Cable Cutter Head for 63045 (63090)
- KLEIN TOOLS Replacement Hawkbill Blade for Cable Skinning Utility Knife (44218), PK3 (44219)
- KLEIN TOOLS Replacement Blades for Large Cable Strippers (21051C)
- MILWAUKEE TOOL 1/0 AWG Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B01A)
- Klein Tools Hand Tool Parts