Shop All Screwdriver Bits
Klein Tools
Replacement Bits 1/8 and 9/64-Inch Hex, 2-Piece
Mfr # 32550
Zoro # G3531081
product price: $5.59
/pk 2, $2.80/ea
$5.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Hex
- Fastening Tool Tip Size 1/8", 9/64" (hex)
- Shank Style Hex
- Impact Rated No
- SAE or Metric SAE, Metric
Product Information
- Brand Klein Tools
- MFR # 32550
- Zoro # G3531081
- UPC # 092644325502
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 1/8", 9/64" (hex) |
Details
Bit Style | Hex |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Impact Rated | No |
SAE or Metric | SAE, Metric |
Item | Insert Bit |
Fastening Tool Item Type | Replacement Bit |
Description
If you are looking for a replacement bit, the Klein Tools 32550 Insert Bit is the perfect solution. This 2-piece set of bits contains 1/8" and 9/64" hex inserts. The hex shank design makes it easy to fit into standard drill chucks. It has an SAE measurement type, which means that its measurements are in accordance with the Society of Automotive Engineers standards. You will want to have this high quality insert bit on hand when you need to replace your old one.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Manual Bench Surface Grinder (9682122)
- CRESCENT 1/2" Drive 6 Point Standard Impact SAE Socket 7/8" (CIMS11N)
- DIABLO 12 in. L x Metal Cutting Saw Blades (DS1208BFD25)
- REGAL CUTTING TOOLS ACME Thread Tap, 1 1/4"-5, Plug, 4 Flutes (015251AS)
- KLEIN TOOLS Replacement Bit #2 Phillips & #1 Square (32397)
- KLEIN TOOLS Replacement Bit, Torx 20, 25 (32774)
- KLEIN TOOLS Replacement Bit, Tamperproof 20, 25 (32782)
- KLEIN TOOLS Replacement Bit, Tamperproof TORX® #9 and #10 (32541)
- KLEIN TOOLS Bits, 4-in-1 Electronics, PH 0, SLTD 3/32-Inch (13391)
- KLEIN TOOLS #3 Phillips Power Drivers 6-Inch Bit, 2-Pack (PH362)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T10, 1", PK5 (440-TX-10-H-5PK)
- Klein Tools Screwdriver Bits